Shop All Bathroom Partitions & Accessories
Asi Global Partitions
58" x 55" Panel Toilet Partition, Cellular Honeycomb
Mfr # 40-7135450-03
Zoro # G2566435
product price: $213.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$213.99
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Type Panel
- Bathroom Partition Type Panel
- Bathroom Partition Material Baked Enamel Steel
- Partition Color Family Beiges
Product Information
- Brand Asi Global Partitions
- MFR # 40-7135450-03
- Zoro # G2566435
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 55 in |
Height | 58 in |
Overall Height | 58 in |
Overall Width | 55 in |
Description
Partition Panel, Component Type Panel, Material Baked Enamel Steel, Overall Width 55 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Almond, Hardware Pieces Included Not Applicable, Includes Panel, Resistance Properties Theft Resistant, Mounting Type Wall and Column Anchored, Finish Powder Coated, Inner Core Type Cellular Honeycomb, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Wristblade Handle 7-1/4" - 8-3/4" Mount, Hot And Cold Water Inlet Faucet, Chrome plated (943-317CP)
- MOEN Escutcheon, 141002CSL (141002CSL)
- CHARLOTTE PIPE AND FOUNDRY 1/2x5 SCH40 PVC Pipe (PVC 04005 1000HC)
- MOEN Drainage Oil Rubbed Bronze (123816ORB)
- ASI GLOBAL PARTITIONS Zamac Stop and Keeper, For Polymer Partition (40-8562307)
- ASI GLOBAL PARTITIONS 1-3/4" x 4" Urinal Screen Replacement Hardware, Stainless Steel (40-8271480)
- ASI GLOBAL PARTITIONS 55" x 36" Door Toilet Partition, Solid Polymer (65-M083561-9200)
- ASI GLOBAL PARTITIONS 70" x 7" Pilaster Toilet Partition, Plastic Laminate (40-97870795-4010)
- ASI GLOBAL PARTITIONS Zamac End Panel Bracket, For Steel Partition (40-8515030)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, Plastic Laminate (40-7785950-4010)
- PRIME-LINE Two Ear Wall Bracket, For 1 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-4021-T)
- Asi Global Partitions Bathroom Partitions & Accessories