Shop All Bathroom Partitions & Accessories
Asi Global Partitions
58" x 36" Door Toilet Partition, Cellular Honeycomb
Mfr # 40-M133561-25
Zoro # G2846681
product price: $286.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$286.99
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Type Door
- Bathroom Partition Type ADA Compliant Door
- Bathroom Partition Material Baked Enamel Steel
- Partition Color Family Grays
Product Information
- Brand Asi Global Partitions
- MFR # 40-M133561-25
- Zoro # G2846681
- Country of Origin Multiple
- Category Bathroom Partitions & Accessories
Dimensions
Width | 36 in |
Height | 58 in |
Overall Height | 58 in |
Overall Width | 36 in |
Description
Partition Door, Component Type Door, Material Baked Enamel Steel, Overall Width 36 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Gray, ADA Compliant Yes, Door Swing Out Swing, Hardware Pieces Included InSwing Door Hardware Zamac Concealed Latch, OutSwing Door Hardware Kit ADA Adders w/Pass Thru Handle, Includes Mounting Hardware, Resistance Properties Theft Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Stop Adapter, 1/4 in x 3/8 in Tube Size, Brass, Brass (U3523LF)
- DELTA Stryke Widespread Faucet (35775-CZMPU-DST)
- ZURN Poppet Assembly, For Z83600-XL (G62682)
- ELKAY Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (BCR153)
- ASI GLOBAL PARTITIONS Middle Panel Braket, Aluminum (40-8445020)
- ASI GLOBAL PARTITIONS 55" x 60" Panel Toilet Partition, Solid Plastic Polymer (40-5085950-9509)
- ASI GLOBAL PARTITIONS 82" x 4" Pilaster Toilet Partition, Cellular Honeycomb, Gray (40-M1370403-25)
- ASI GLOBAL PARTITIONS 3-1/4" x 3-1/4" Outswing Slide Latch Door Hardware, Aluminum Alloy (40-8571006)
- ASI GLOBAL PARTITIONS Zamac Inline Bracket, For Steel Partition (40-8511950)
- ASI GLOBAL PARTITIONS 55" x 58" Panel Toilet Partition, Solid Polymer (65-M085750-9200)
- ASI GLOBAL PARTITIONS 42" x 18" Urinal Screen Toilet Partition, Particle Board, Almond (65-M781801-4000)
- Asi Global Partitions Bathroom Partitions & Accessories