Shop All Bathroom Partitions & Accessories
Asi Global Partitions
58" x 24" Door Toilet Partition, Phenolic, Silver Gray
Mfr # 40-9882360-3000
Zoro # G6312521
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Type Door
- Bathroom Partition Type Door
- Bathroom Partition Material Phenolic
- Partition Color Family Grays
Product Information
- Brand Asi Global Partitions
- MFR # 40-9882360-3000
- Zoro # G6312521
- Country of Origin Multiple
- Category Bathroom Partitions & Accessories
Dimensions
Width | 24 in |
Height | 58 in |
Dimension | 58 in x 24 in x 3/4 in |
Overall Height | 58 in |
Overall Width | 24 in |
Description
Partition Door, Component Type Door, Material Phenolic, Overall Width 24 in, Overall Height 58 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Silver Gray, Door Swing In Swing, Hardware Pieces Included InSwing Door Hardware Vault, Includes Door, InSwing Hardware, Resistance Properties Corrosion Resistant, Impact Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte, Inner Core Type Resin Impregnated Kraft Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Am100-002Rp Repair Kit For (AM100-002R)
- TEST-TITE Multi-Size Pneumatic Test Plug 4" to 8" (83248)
- ALLPOINTS Stem Assy Cold Ab1953 (113313)
- SLOAN Cover A71 Inside Cover Continental (0301221)
- ASI GLOBAL PARTITIONS Stainless steel Flat Stop And Keeper (40-8263110)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 58in.W, Royal Blue (40-7135750-35)
- ASI GLOBAL PARTITIONS 42" x 18" Urinal Screen Toilet Partition, Cellular Honeycomb, Gray (40-M131800-25)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, Cellular Honeycomb (40-7135950-25)
- ASI GLOBAL PARTITIONS 58" x 34" Panel Toilet Partition, Cellular Honeycomb, Gray (40-7133350-25)
- ASI GLOBAL PARTITIONS 58" x 55" Panel Toilet Partition, Cellular Honeycomb (40-7135450-03)
- PRIMELINE TOOLS Shower Door Handle Set, 3-1/2 in. Hole Centers, Diecast, Chrome (Single Pack) (MP6029)
- Asi Global Partitions Bathroom Partitions & Accessories