Shop All Bathroom Partitions & Accessories
Asi Global Partitions
55" x 60" Panel Toilet Partition, Solid Polymer
Mfr # 65-M085950-9200
Zoro # G2935502
product price: $542.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$542.99
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Type Panel
- Bathroom Partition Type Panel
- Bathroom Partition Material Solid Plastic Polymer
- Partition Color Family Grays
Product Information
- Brand Asi Global Partitions
- MFR # 65-M085950-9200
- Zoro # G2935502
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 60 in |
Height | 55 in |
Overall Height | 55 in |
Overall Width | 60 in |
Details
Item | Partition Panel |
Bathroom Partition Grouping | Bathroom Partition Components |
Type | Panel |
Bathroom Partition Type | Panel |
Bathroom Partition Material | Solid Plastic Polymer |
Partition Color Family | Grays |
Color | Gray |
Thickness | 1 in |
Includes Mounting Hardware | No |
Finish | Pebble |
Mounting Type | Wall and Column Anchored |
Material of Construction | Solid Plastic Polymer |
Inner Core | Solid Polymer |
Fastener Type | Theft Resistant |
Includes | Panel |
Component Type | Panel |
Product Type | Bathroom Partition Components |
Inner Core Type | Solid Polymer |
Material | Solid Plastic Polymer |
Resistance Properties | Theft Resistant |
Description
Partition Panel, Component Type Panel, Material Solid Plastic Polymer, Overall Width 60 in, Overall Height 55 in, Thickness 1 in, Includes Mounting Hardware No, Color Gray, Hardware Pieces Included Not Applicable, Includes Panel, Resistance Properties Theft Resistant, Mounting Type Wall and Column Anchored, Finish Pebble, Inner Core Type Solid Polymer, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 3-1/2" x 3 ft. Pipe Insulation, 1" Wall (690465)
- TOTO Seat Packing Set (TH321)
- LEGEND VALVE 1/2" T-573 NO LEAD DI UNION (301-323NL)
- ZURN Plug, Low Lead Brass, 1-1/2" Tube (QQP7GX)
- ASI GLOBAL PARTITIONS Middle Panel Bracket, For Steel Partition (40-8515040)
- ASI GLOBAL PARTITIONS 1-3/4" x 4" Urinal Screen Replacement Hardware, Stainless Steel (40-8271480)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 60in.W, Charcoal (40-7135950-23)
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, Cellular Honeycomb (40-7135750-25)
- ASI GLOBAL PARTITIONS 82" x 4" OHB Toilet Partition Pilaster, Polymer, Blue (40-90870453-9509)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Cellular Honeycomb, Gray (40-M132400-25)
- BRADLEY Bradley Bathroom Partition Wrap Around Strike & Keeper, Zamak, Baked Enamel - HDWT-T318 (HDWT-T318)
- Asi Global Partitions Bathroom Partitions & Accessories