Shop All Bathroom Partitions & Accessories
Asi Global Partitions
2-1/2" x 3-1/2" Mid Panel Bracket, Stainless Steel
Mfr # 40-8275020
Zoro # G3729914
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 1/2 in
- Height 2 1/2 in
- Thickness 4 in
- For Use With Phenolic Partition
- Includes Fasteners
Product Information
- Brand Asi Global Partitions
- MFR # 40-8275020
- Zoro # G3729914
- Country of Origin Taiwan, Province of China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 3 1/2 in |
Height | 2 1/2 in |
Overall Height | 2 1/2 in |
Overall Width | 3 1/2 in |
Details
Item | Panel Bracket |
Thickness | 4 in |
For Use With | Phenolic Partition |
Includes | Fasteners |
Color/Finish | Brushed |
Material of Construction | Stainless steel |
Fastener Type | Theft Resistant |
Used For | Phenolic Mid Panel |
For Use On | Phenolic Mid Panel |
Finish | Brushed |
Product Type | Mid Panel Bracket |
Material | Stainless Steel |
Hardware Pieces Included | (2) 1/2 in Stainless Steel Two Ear Wall Bracket, (2) Stainless Steel U-Bracket, (4) #14 x 2-1/2 in Theft Resistant Stainless Steel Screws, (4) #14 x 3/4 in Theft Resistant Stainless Steel Screws, (4) 1/2 in Theft Resistant Stainless Steel Step Bolts, (4) Plastic Shields, (4) Theft Resistant Stainless Steel Barrel Nut |
Compatible Material | Phenolic |
Description
Panel Bracket, Hardware Pieces Included (2) 1/2 in Stainless Steel Two Ear Wall Bracket, (2) Stainless Steel U-Bracket, (4) #14 x 2-1/2 in Theft Resistant Stainless Steel Screws, (4) #14 x 3/4 in Theft Resistant Stainless Steel Screws, (4) 1/2 in Theft Resistant Stainless Steel Step Bolts, (4) Plastic Shields, (4) Theft Resistant Stainless Steel Barrel Nut, Includes Fasteners, Material Stainless Steel, Overall Height 2 1/2 in, Overall Width 3 1/2 in, Product Type Mid Panel Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Urinal, ADA Compliant, 0.125 gpf Wall Mount (6590503.020)
- AMERICAN FILTER CO 4 H, 4 PK (DA29-00020B-AFC-RF-S3-4-69745)
- ZORO SELECT PVC Solid Flange, FNPT, 3 in Pipe Size (852-030)
- T&S BRASS Pre Rinse Repair Kit, 3/8 In, Brass (EZ-K)
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, 304 Stainless Steel, Satin (40-5265750)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, Plastic Laminate (40-7785950-4010)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Solid Polymer, Gray (65-M082401-9200)
- ASI GLOBAL PARTITIONS 42" x 18" Urinal Screen Toilet Partition, Solid Polymer, Gray (65-M081801-9200)
- ASI GLOBAL PARTITIONS Stainless Steel Inline Bracket, For Polymer Partition (40-8265150)
- ASI GLOBAL PARTITIONS 55" x 24" Door Toilet Partition, Solid Plastic Polymer (40-9082360-9509)
- ASI GLOBAL PARTITIONS 82" x 8" Pilaster Toilet Partition, Cellular Honeycomb, Almond (40-M1370803-03)
- Asi Global Partitions Bathroom Partitions & Accessories