Shop All Push Button Control Stations
Asi
Emergency Stop Push Button With Enclosure, 1 NC And 1NO Contact, Push Pull, 40mm Head
Mfr # SLA11NPNC001
Zoro # G411376265
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Asi
- MFR # SLA11NPNC001
- Zoro # G411376265
- UPC # 810009761594
- Country of Origin Italy
- Category Push Button Control Stations
Description
SLA11NPNC001 is an emergency stop push button switch. This e-stop control station is complete with a 40mm push pull emergency stop push button, an enclosure with a printed yellow cover that is IP65, NEMA 4 rated and and one normally closed positive opening contact, PL004001 and one normally open contact, PL004002. The SLA11NPNC001 emergency stop control station features an emergency stop push button guard to protect from accidental operation. The push pull emergency stop push button used in the emergency stop control station has an ingress protection rating of IP66, 67, 69K which is at minimum equivalent to NEMA 4 and NEMA 4x and has visual indication of status. The push-pull emergency stop push button control station complies with all machine safety emergency stop button regulations including EN ISO 13850 and IEC/EN60204-1.
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
- PANDUIT Ferrule, 18 AWG, PP, 17/32in., PK500 (FSD77-10-D)
- LITTELFUSE Midget Fuse, BLS Series, Fast-Acting, 5A, 600V AC, Non-Indicating, 10kA at 600V AC (BLS005)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 2 Pole, 277/480V AC, C Curve (FAZ-C6/2-NA)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 4; 12; 13, Non Hinged Clamp (A404CHNF)
- DAYTON Push Buttn Cntrl Station, Open/Close/Stop (20C797)
- APPLETON ELECTRIC Sealed LAB Switch, 1-Pole, 1Gang (LAB21)
- LEVITON Lv Switch 4 Btn White (LVS-4W)
- KH INDUSTRIES Pendant Station, 4, Push Button, NO, NC (CPH04-B1C-000A)
- RITTAL Control Cabinet, Steel, 7.9 in H, 11.8 in W (6320050)
- DAYTON Push Button Control Station, Up/Down, 25mm (20C795)
- APPLETON ELECTRIC Selector Switch, 3 Position, 4 Circuit (SSBA2-3Q)
- Asi Switches