Shop All Circuit Breakers
Asi
Circuit Breaker, NDB2 Series 20A, 2 Pole, 480V AC, C Curve
Mfr # NDB2-63C20-2
Zoro # G111376268
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NDB2
- AC Voltage Rating 480V AC
- Circuit Breaker Type Miniature Circuit Breaker
- Circuit Breaker Mounting Style DIN Rail
- Max. AIR Rating 10kA
Product Information
- Brand Asi
- MFR # NDB2-63C20-2
- Zoro # G111376268
- UPC # 813101023577
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 35.2 mm |
Depth | 60.1 mm |
Height | 81.5 mm |
Details
Item | Circuit Breaker |
Series | NDB2 |
Amps | 20A |
Number of Poles | 2 |
AC Voltage Rating | 480V AC |
Circuit Breaker Type | Miniature Circuit Breaker |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 10kA |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Instantaneous |
Terminal Connection | Screw Clamp |
DC Voltage Rating | 125V DC |
Curve Type | C |
Description
NDB2-63C20-2 is a DIN rail circuit breaker, MCB mini circuit breaker, 20 amp MCB, two pole rated for UL1077 supplemental applications. This DIN rail breaker is a thermal magnetic MCB breaker used in 480 Vac and 125 Vdc circuits. Features for this two pole circuit breaker include 36 mm wide foot print, DIN rail mounting, visual LED indication when tripped, C trip curve for typical inductive loads, overload and short circuit protection, easy to wire screw clamp MCB terminations, RoHS compliant, and superior 10kA interrupt capacity. Certificates and standards include UL1077, IEC60898-1, GB 10963.1 and UL1077,TUV, CE, CCC. NDB2-63C20-2 is a 20 amp MCB DIN rail circuit breaker.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Wire Clip, Ivory, PVC, Clips (800WC)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 240V, Convertible, Main Lug, 3 Phase (NQ430L2)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- CARLON Coupling Conduit Pvc Sch40 1In (E940FR-CTN)
- ASI Circuit Breaker, NDB2 Series 2A, 1 Pole, 240V AC, C Curve (NDB2-63C2-1)
- ASI Circuit Breaker, NDB2 Series 10A, 1 Pole, 240V AC, C Curve (NDB2-63C10-1)
- ASI Circuit Breaker, NDB1L-32C Series 20A, 2 Pole, 120V AC, C Curve (NDB1L-32C-20-120V)
- ASI Circuit Breaker, NDB1L-32C Series 25A, 2 Pole, 120V AC, C Curve (NDB1L-32C-25-120V)
- ASI Circuit Breaker, NDB1-125 Series 100A, 3 Pole, 480V AC, C Curve (NDB1-125C100-3)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 20A, 1 Pole, 120/240V AC (UBIA20NI)
- SIEMENS Miniature Circuit Breaker, Q Series 40A, 2 Pole, 120/240V AC (Q240)
- Asi Circuit Breakers