Shop All Circuit Breakers
Asi
Circuit Breaker, NDB1L-32C Series 20A, 2 Pole, 120V AC, C Curve
Mfr # NDB1L-32C-20-120V
Zoro # G111376251
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NDB1L-32C
- Amps 20A
- Number of Poles 2
- AC Voltage Rating 120V AC
- Circuit Breaker Type Ground Fault Circuit Interrupter
Product Information
- Brand Asi
- MFR # NDB1L-32C-20-120V
- Zoro # G111376251
- UPC # 813101023379
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 36 mm |
Depth | 69 mm |
Height | 78 mm |
Details
Item | Circuit Breaker |
Series | NDB1L-32C |
Amps | 20A |
Number of Poles | 2 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Ground Fault Circuit Interrupter |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 4.5kA |
Instantaneous Trip | Instantaneous |
Terminal Connection | Screw Clamp |
DC Voltage Rating | Not Rated |
Curve Type | C |
Description
NDB1L-32C-20-120V Ground Fault Circuit Breaker DIN Rail Mount, UL1053 recognized at 20 Amps at 120 Vac. This 20 Amp din rail mounted gfci breaker, RCCB provides a short circuit, overload protection and has a 30 mA earth leakage limit when reached safely opens the circuit and provides LED visual trip indication. This din rail GFCI breaker has a 4.5 Ka capacity. The NDB1L ground fault circuit breaker din rail mount series feature screw clamp wire terminations, a push to test button, and offers the general-purpose C Trip Curve with an instantaneous trip from 5 In to 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 5" PVC Conduit Plug (46-5)
- REIKU Connector, 1.420 in., Black, Nylon (VPGRB-36N07)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 10 to 80 psi, Standard Action (9013FSG52J25)
- QUICKCABLE 16-14 AWG Nylon Ring Double Crimp Terminal 3/8" Stud PK100 (163207-100)
- ASI Circuit Breaker, NDB2 Series 10A, 1 Pole, 240V AC, C Curve (NDB2-63C10-1)
- ASI Circuit Breaker, NDB1-125 Series 100A, 3 Pole, 480V AC, C Curve (NDB1-125C100-3)
- ASI Circuit Breaker, NDB2 Series 2A, 1 Pole, 240V AC, C Curve (NDB2-63C2-1)
- ASI Circuit Breaker, NDB2 Series 20A, 2 Pole, 480V AC, C Curve (NDB2-63C20-2)
- ASI Circuit Breaker, NDB1L-32C Series 25A, 2 Pole, 120V AC, C Curve (NDB1L-32C-25-120V)
- SQUARE D Molded Case Circuit Breaker, HGL Series 150A, 3 Pole, 600V AC (HGL36150M38X)
- GE Miniature Circuit Breaker, THHQB Series 20A, 2 Pole, 120/240V AC (THHQB2120)
- Asi Circuit Breakers