Shop All Wire Connectors
Asi
6 AWG Multi Tap Connector 6-2-0 AWG 3 Port, 600 Volt, Black Insulation
Mfr # AICD2-0-3
Zoro # G911376161
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Asi
- MFR # AICD2-0-3
- Zoro # G911376161
- UPC # 810009760504
- Country of Origin China
- Category Wire Connectors
Description
Dual Sided Multi Tap Connector feature 2 to 6 ports with each port accepting 1 wire. The AICD2-0-3 electrical multi tap connector has 3 ports and accepts 6 to 2/0 AWG wire. It is made of high strength 6061-T6 aluminum which is prefilled with an oxide inhibitor to prevent rusting. The multi tap connector is dipped in black dielectric plastisol. Each wire entry port has a removeable plug. The ideal operating temperature range is from -45C to 90C. They are UL Listed with a dual rating for copper and aluminum wire.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER 2 Pos Selector Switch (E34VFBK1)
- ANCOR Self-Extinguishing Split Loom 3/8" x 10.39 (453382)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 3-Way (EDS150-F3W)
- APC Enclosure, 42 in D, 78 in H, 23 in W, 42U (AR3100)
- ASI 2 Port, Multi Tap Connector 6 AWG- 250 MCM, 600 Volt, Black Insulation, Single Side Wire Entry (AICS250-2)
- ASI 6 Port, Multi Tap Connector 6 AWG-250 MCM 6 Port, 600 Volt, Black Insulation, Single Side Wire Entry (AICS250-6)
- ASI Dual Sided Multi Tap Connector for 6 - 3/0 AWG, 2 Port, 600V, Black (AICD3-0-2)
- ASI Single Sided Multi Tap Connector 14 - 1/0 AWG 2 Port 600 V Black (AICS1-0-2)
- ASI Dual Sided Multi Tap Connector 14-2 AWG 5 Port, 600 Volt, Black Insulation (AICD2-5)
- ASI RJ45 to RJ45 Panel Mount Connector, Cat5E or Cat6 Connector (ASICPICRJ45S)
- ALLSTAR PERFORMANCE Allstar Performance ALL76000 22-18 Gauge Non-Insulated Butt Connector - Pack of 20 (ALL76000)
- Asi Wire Connectors & Disconnects