Shop All Wire Connectors
Asi
3 Port, Multi-Tap Connector 6 AWG - 250 MCM, 600V, Single Side
Mfr # AICS250-3
Zoro # G411376241
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Asi
- MFR # AICS250-3
- Zoro # G411376241
- UPC # 810009760672
- Country of Origin China
- Category Wire Connectors
Description
AICS250-3 Single Sided Multi Tap Connector features 3 ports for easy connection of multiple wires together in a fully insulated UL Listed connector. The AICS250-3 electrical multi tap connector with 3 ports accepts 6 AWG to 250 MCM wire. This insulated multi tap connector is made of high strength 6061-T6 aluminum which is prefilled with an oxide inhibitor to prevent rusting. It is dipped in black dielectric plastisol which offers excellent insulation. Each wire entry port has a removeable plug which can remain in place until the position is used. The ideal operating temperature range of the insulated connectors is from -45C to +90C. They are UL Listed with a dual rating for copper and aluminum wire.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Pigtail, Ground Return, .180 Male (66801)
- ZORO SELECT Locking Connector Black/White 480VAC 20A L8-20R (70820NC)
- IFM Proximity Sensor, Capacitive, 20mm, NO/NC (KI0054)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXG21F)
- ASI Dual Sided Multi Tap Connector for 6 - 3/0 AWG, 2 Port, 600V, Black (AICD3-0-2)
- ASI Single Sided Multi Tap Connector 14 - 1/0 AWG 2 Port 600 V Black (AICS1-0-2)
- ASI RJ45 to RJ45 Panel Mount Connector, Cat5E or Cat6 Connector (ASICPICRJ45S)
- ASI 4 Port Multi Tap Connector 6 AWG- 250 MCM 4 Port, 600 Volt, Black Insulation, Single Side Wire Entry (AICS250-4)
- ASI Single Sided Multi Tap Connector 6 - 2/0 AWG 3 Port, 600 Volt, Black (AICS2-0-3)
- ASI 6 Port, Multi Tap Connector 6 AWG-250 MCM 6 Port, 600 Volt, Black Insulation, Single Side Wire Entry (AICS250-6)
- ANDERSON POWER PRODUCTS PP75 SB50 CON 6 BULK (5900BK)
- Asi Wire Connectors & Disconnects