Shop All Books
Ashley Productions
Smart Poly Single Sided PosterMat Pals, Yellow Notebook Paper, 13x9.5
Mfr # 95321
Zoro # G4112559
product price: $2.25
/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 chart
- Recommended Grade Grade K+
- Material Polypropylene (PP)
- Color Yellow
- Recommended Age 5+ Years
Product Information
- Brand Ashley Productions
- MFR # 95321
- Zoro # G4112559
- UPC # 703185953214
- Country of Origin China
- Category Books
Details
Includes | 1 chart |
Recommended Grade | Grade K+ |
Material | Polypropylene (PP) |
Color | Yellow |
Recommended Age | 5+ Years |
Description
It's a poster, it's a placemat, it's both! Smart Poly® material has been designed for the classroom and home. The material is strong, durable, water resistant, and does not need lamination. Heavy duty surface for fun and colorful learnings. Write-on/wipe-off surface for use with dry erase or water based markers and washable crayons. Measures 13" x 9.5". Great for taking notes, leaving messages, making plans, etc. Multi-use for home, office and classroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX Versatemp Premium Heavy-Bodied Tempera Paint, Brown, Quart (16101)
- MAGNA VISUAL Data Cards, Mixed, 2in.W, 13/16in.H, PK1000 (DC-20-2M)
- BAUMGARTENS Paper Clips, Assorted Colors, Small, PK1000 (BAULP0200)
- SHOCKWATCH G-Force Indicator Label, 50G, PK50 (20500)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12 x 17in, Keyboard Basics + Internet Safety (95021)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals, DNealian Cursive Handwriting (95310)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals, Handwriting 1in, 13in x 9.5in (95301)
- ASHLEY PRODUCTIONS Smart Poly Learning Mats, 12x17, Periodic Table of Elements, 10/Pk PK (95615)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., 2-Sided, Canada Basic Map (95004)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12 x 17in., Double-Sided, ABC + Numbers 1-20 (95020)
- BSA A Long Walk Up The Water Slide - Audiobook CD (9781441786800)
- Ashley Productions Books