Shop All Books
Ashley Productions
Smart Poly Single Sided PosterMat, 1in Handwriting Highlighted Multi
Mfr # 95316
Zoro # G4113049
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Material Polypropylene (PP)
- Includes 1 chart
Product Information
- Brand Ashley Productions
- MFR # 95316
- Zoro # G4113049
- UPC # 703185953160
- Country of Origin China
- Category Books
Details
Color | Multi |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Material | Polypropylene (PP) |
Includes | 1 chart |
Description
It's a poster, it's a placemat, it's both! Smart Poly® material has been designed for the classroom and home. The material is strong, durable, water resistant, and does not need lamination. Heavy duty surface for fun and colorful learnings. Write-on/wipe-off surface for use with dry erase or water based markers and washable crayons. Measures 13" x 9.5". Practice handwriting in a colored area to help students and children visualize each space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Label, 2", Glossy White, PK120 (22807)
- INSTAVIEW Desk Ref Sys, 10 Panels, Assorted (561200)
- XEROX Cyan Toner Cartridge 15K YLD (006R01516)
- TOPS W-2 Tax Forms, 6-Part Carbonless, 5 1/2 x 8 1/2, PK24 (2206C)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals, Handwriting 1in, 13in x 9.5in (95301)
- ASHLEY PRODUCTIONS Smart Poly™ Learning Mat, 12in x 17in, Double-Sided, Multiplication (95006)
- ASHLEY PRODUCTIONS Smart Poly Learning Mats, 12x17, Periodic Table of Elements, 10/Pk PK (95615)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals Space Savers, US Map, 13 x 9.5 (95303)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals, DNealian Cursive Handwriting (95310)
- ASHLEY PRODUCTIONS Smart Poly™ Learning Mat, 12in x 17in, Sight Words 1st And 2nd 100 (95005)
- CARSON DELLOSA Traditional Handwriting - Beginning Cursive Resource Book, Grade 2-5 (0886)
- Ashley Productions Books