Shop All Books
Ashley Productions
Smart Poly Learning Mat, 12in. x 17in., Human Body Systems + Anatomy
Mfr # 95019
Zoro # G801243269
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 learning mat
- Recommended Grade Grade K+
- Color Multi
- Recommended Age 5+ years
- Material Polypropylene (PP), Paper
Product Information
- Brand Ashley Productions
- MFR # 95019
- Zoro # G801243269
- UPC # 703185950190
- Country of Origin China
- Category Books
Details
Includes | 1 learning mat |
Recommended Grade | Grade K+ |
Color | Multi |
Recommended Age | 5+ years |
Material | Polypropylene (PP), Paper |
Description
Smart Poly material has been designed for the classroom and home. The material is strong, durable, water resistant, and does not need lamination. Front features 6 systems in the body with an explanation about what they are/do and the Anatomy of a skeleton. Back features Human Anatomy of the eye, brain, heart, cell and ear. Heavy duty double-sided surface for fun and colorful learning on both sides. Write-on/wipe-off surface. Use with dry erase or water based markers and washable crayons. Each side is an interactive lesson. Mat measures 12" x 17".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Disposable Moisture Analyzer Pans, PK250 (307140001)
- ZORO SELECT 10" x 7" Open Poly Bags, 2 mil, Clear (5DGV2)
- BOSTON Pencil Sharpener Manual (1031)
- DECKER TAPE PRODUCTS Label, DL1635, ASSEMBLED IN USA, 1" X 1" (DL1635)
- ASHLEY PRODUCTIONS Smart Poly™ Learning Mat, 12in x 17in, Sight Words 1st And 2nd 100 (95005)
- ASHLEY PRODUCTIONS Smart Poly™ Learning Mat, 12in x 17in, Double-Sided, Multiplication (95006)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12 x 17in., Double-Sided, ABC + Numbers 1-20 (95020)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals, DNealian Cursive Handwriting (95310)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals, Yellow Notebook Paper, 13x9.5 (95321)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals, Handwriting 1in, 13in x 9.5in (95301)
- CLASSROOM COMPLETE PRESS Frindle Staci Marck (CC2311)
- Ashley Productions Books