Shop All Bulletin Board & Classroom Decorations
Ashley Productions
Smart Poly Chart Vowels, 13in x 19in
Mfr # 91094
Zoro # G3917189
original price:
$9.03
65% off
new price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene (PP)
- Includes 1 chart
- Color Multi
- Recommended Grade Grade K+
- Recommended Age 5+ Years
Product Information
- Brand Ashley Productions
- MFR # 91094
- Zoro # G3917189
- UPC # 703185910941
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Material | Polypropylene (PP) |
Includes | 1 chart |
Color | Multi |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
Smart Poly® material has been designed for charts in the classroom and home. The charts are strong, durable, water proof, and do not need lamination. Use with Ashley Smart Tak®, pins, tacks, staples, etc. to hang in the classroom. The write-on/wipe-off surface is designed for dry erase or water based markers and washable crayons. Smart Poly Chart measures 13" x 19" with a heavy duty, glossy surface, .45mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Pre-Printed Index Divider 8-1/2 x 11", Monthly, Leather, PK12 (11351)
- SANFORD Sanford Brands SAN1944654 Expo Dual 2 in 1 Dry Erase; Markers 2 Per Pack (SAN1944654)
- PENDAFLEX Transparent Colored Tabs For Hanging File Folders, 1/3-Cut Tabs, Pink, 3.5" Wide, 25PK (43 1/2 PIN)
- CLAUSS Shop Shears, Ambidextrous, 10 In. L (18517)
- ASHLEY PRODUCTIONS Large Magnetic Notebook Page, 12in x 15in, PK3 (11305)
- ASHLEY PRODUCTIONS Mini Magnetic Magi-Strips, Black, 24 Feet Per Pack, PK6 (11050)
- ASHLEY PRODUCTIONS Die-Cut Magnets, Chalkboard Calendar Months, PK72 (19005)
- ASHLEY PRODUCTIONS Smart Poly Chart, 13in x 19in, Confetti Hundred Squares (91040)
- ASHLEY PRODUCTIONS Smart Poly Chart Manuscript Alphabet, 13in x 19in (91075)
- ASHLEY PRODUCTIONS Big Magnetic Sentence Strips, 3 x 24, PK15 (11301)
- LEARNING RESOURCES El Centro de las silabas Pocket Chart (Spanish Syllables) (2573)
- Ashley Productions Bulletin Board & Classroom Decorations