Shop All Document Protection
Ashley Productions
Self-Adhesive Photo/Index Card Pocket 4" x 6", 25/Pack, PK5
Mfr # 10407
Zoro # G5186317
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic, Adhesive
- Recommended Age 4+ Years
- Recommended Grade PK-12
Product Information
- Brand Ashley Productions
- MFR # 10407
- Zoro # G5186317
- UPC # 194629050895
- Country of Origin Taiwan, Province of China
- Category Document Protection
Details
Color | Clear |
Material | Plastic, Adhesive |
Recommended Age | 4+ Years |
Recommended Grade | PK-12 |
Description
These pockets seal at end and remove easily from desk. Self-adhesive and heavy duty. Open pocket, slip in picture/card, remove backing, position pocket and stick! Each pocket measures 4.5" tall by 7" wide. Each pack includes 25 pockets. Sold as 5 packs for a total of 125 pockets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Strapping, 1/4 In. W, 100 ft. L (42331)
- PACON Newsprint Handwriting Paper, Grade 1, 11 x 8.5, PK2500 (P2631)
- UNIVERSAL Paper Clips, Small (No. 1), Silver, 100PK (A7072210A)
- TAPECASE Blank Inventory Control Label Red, Pk1000 (16U821)
- ASHLEY PRODUCTIONS Clear View Self-Adhesive Document Pocket, 12 Per Pack, PK3 (10405)
- MAGNA VISUAL Adhesive Magnetic Strip, 4ft L x 1in W (P-240-4)
- ZORO SELECT Packing List Envelope, Red, PK1000 (PL451)
- DR. SCHOLLS Dr. Scholls 284005 4in. x 3 .50in. Molefoam 2 Pack (284005)
- 3M Packing List Envelope, Clear, PK1000 (PLE-T1)
- ZORO SELECT Invoice Envelope, Orange, PK1000 (PL23)
- UNIVERSAL Top-Load Poly Sheet Protectors, Heavy Gauge, Letter Size, Clear, 100PK (UNV21132)
- Ashley Productions Document Protection