Shop All Bulletin Board & Classroom Decorations
Ashley Productions
Large Magnetic Notebook Page, 12in x 15in, PK3
Mfr # 11305
Zoro # G7678615
product price: $28.19
/pk 3, $9.40/ea
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Material Magnet
- Includes 3 die-cut magnetic pages 12" x 15"
- Color White
- Recommended Age 5+ Years
Product Information
- Brand Ashley Productions
- MFR # 11305
- Zoro # G7678615
- UPC # 194629053094
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade K+ |
Material | Magnet |
Includes | 3 die-cut magnetic pages 12" x 15" |
Color | White |
Recommended Age | 5+ Years |
Description
Great for use in the classroom for easy organization, or at home for fridge notes and organization. Wipe clean and start a new list! Write-on/wipe-off surface allows writing with dry erase markers or liquid chalk markers. Stick on any magnetic surface! Measures 12" x 15". Pack of 3 magnetic pages.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALL Canning Labels Disslvble (1440010734)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 12 1/4 in W x 4 3/4 in H (1W769)
- SCOTCH Carton Tape, Polypropyln, Tan, 48mmx50m, PK6 (371)
- LEARNING RESOURCES 0-30 Number Line Floor Mat (0935)
- ASHLEY PRODUCTIONS Smart Poly Chart Manuscript Alphabet, 13in x 19in (91075)
- ASHLEY PRODUCTIONS Smart Poly™ Chart, 13in x 19in, Multiplication, w/Grommet (91024)
- ASHLEY PRODUCTIONS Smart Poly Chart, 13in x 19in, Confetti Months of the Year (91039)
- ASHLEY PRODUCTIONS Smart Poly™ French Emotions Icon Chart, 13in x 19in, Comment te sens-tu aujourd hui (93006)
- ASHLEY PRODUCTIONS Smart Poly Chart Vowels, 13in x 19in (91094)
- ASHLEY PRODUCTIONS Magnetic Welcome Banners, 6in x 17in, Confetti (11311)
- BORDETTE Decorative Border, Azure, 2.25in x 50ft, PK6 (P0037166)
- Ashley Productions Bulletin Board & Classroom Decorations