Shop All Arts & Crafts
Ashley Productions
Hardcover Blank Book 6" x 8" Portrait, White, PK12
Mfr # 10700
Zoro # G5185127
product price: $46.25
/pk 12, $3.85/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Recommended Age 4+ Years
- Recommended Grade PK+
Product Information
- Brand Ashley Productions
- MFR # 10700
- Zoro # G5185127
- UPC # 194629039746
- Country of Origin China
- Category Arts & Crafts
Details
Color | White |
Material | Paper |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Description
Motivate children to write and illustrate their own book or game. Great for young authors, gifts, classroom memories, self accomplishment and more! Use with crayons, markers, pens, pencils, and other writing utensils. Measures 6" x 8", portrait style. Each book includes 14 sheets/28 pages. Sold as a pack of 12.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Advantus Grip-A-Strip Mounting Rail - 24" x 1-1/2" (2000**)
- DETECTAMET Metal Detectable Permanent Marker, Green Color Family, 10 PK (146-A05-P04-A07)
- UNIVERSAL 2" x 4" Permanent Label, Pk2500 (UNV80004)
- BLACK N RED Wirebound Semi rigid Cover Ruled Notebook A5, Black (JDKC67009)
- ASHLEY PRODUCTIONS Hardcover Blank Book Primary Lined, 6in x 8in Portrait, White, PK12 (10701)
- TAMIYA Tamiya TAM86018 PS-18 Metallic Purple Paint (TAM86018)
- SAX True Flow Heavy Body Acrylic Paints, Assorted Metallic Colors, Pint, 3 PK (59003)
- AMACO AMACO Self-Hardening Clay, 25 lbs. (47339A)
- BETTER OFFICE PRODUCTS 50 Count Photo Mounting Sheets, 11in. x 9in. Double-Sided, 3-Hole Punched, Refill Sheets, 50PK (32300)
- SAX Versatemp Heavy-Body Tempera Paints, Assorted Fluorescent Colors, Pint, 6 PK (2745)
- GORDON BRUSH Size 4 Sabeline Artist Brush (0767-04000)
- Ashley Productions