Shop All Bulletin Board & Classroom Decorations
Ashley Productions
Die-Cut Magnetic Black Number Set, 1.75in, 32 Pieces
Mfr # 10069
Zoro # G1425421
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic, Magnet
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Includes 32 magnets
- Color Black
Product Information
- Brand Ashley Productions
- MFR # 10069
- Zoro # G1425421
- UPC # 703185100694
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Material | Plastic, Magnet |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Includes | 32 magnets |
Color | Black |
Description
Great for use in the classroom or at home for learning numbers! Use on magnetic whiteboards, steel lockers, refrigerators, and more. Die-cut and easy to punch out. Black, magnetic numbers set comes with 32 pieces. Letters measures approximately 1.75" tall.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE File Wallet Legal 8 1/2" x 14" Sheet Size (26576)
- BUSINESS SOURCE Business Source BSN15727 Rubber Bands- Size 107- 1LB-BG- Natural Crepe (BSN15727)
- SCOTCH MOUNTING TAPE 1X60"" (414H)
- CREATIVITY STREET WonderFoam® Peel And Stick Sheets, Assorted, 9" x 12", PK20 (PAC4309)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals, Calendar Confetti Style (95305)
- ASHLEY PRODUCTIONS Smart Poly™ Clip Chart w/Grommet, 9x24in, Confetti Positive Behavior (91950)
- ASHLEY PRODUCTIONS Clear View Self-Adhesive Extra Large Name Plate Pocket, PK25 (10404)
- ASHLEY PRODUCTIONS Confetti Dry Erase Incentive Chart, PK6 (91042)
- ASHLEY PRODUCTIONS Smart Poly Chart, 13in x 19in, Confetti Hundred Squares (91040)
- ASHLEY PRODUCTIONS Smart Poly Chart Manuscript Alphabet, 13in x 19in (91075)
- ROUND WORLD PRODUCTS World ScrunchMap (SM01)
- Ashley Productions Bulletin Board & Classroom Decorations