Shop All Wood Burning Stoves
Ashley Hearth Products
2,500 Sq Ft EPA Certified Pedestal Wood Stove
Mfr # AW2520E-P
Zoro # G601238724
product price: $1,327.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,327.99
Free 30-Day Returns
Key Features
- Height 31.4
- Weight 354
- Color Metallic Black
- Width 27
- Length 25.6
Product Information
- Brand Ashley Hearth Products
- MFR # AW2520E-P
- Zoro # G601238724
- UPC # 12685100654
- Country of Origin China
- Category Wood Burning Stoves
Dimensions
Height | 31.4 |
Width | 27 |
Length | 25.6 |
Overall Width | 27 |
Overall Height | 31.4 |
Overall Length | 26.6 |
Details
Weight | 354 |
Color | Metallic Black |
Finish | Metallic Black |
Application | Indoor |
Material | Plate Steel |
For Use With | Wood |
Description
Help provide your home with warmth and comfort with the Ashley Hearth Products AW2520E-P 2,500 sq. ft. large size plate steel wood stove. The AW2520E-P wood stove accepts logs up to 21 In. which reduces time spent filling the stove for long burn times. The Ashley AW2520E-P has an efficient 112,800 BTUs and can heat up to 2,500 square feet. This elegant wood stove is approved for mobile homes (USA only) and features a large pedestal base with integrated ash pan and a large, arched glass door with nickel door handle. The AW2520E-P wood stove meets the stringent requirements of the EPA “Step 2” 2020 Certification Guidelines. The AW2520E-P model replaces the previous US Stove Company models 2500 and 2500LN along with the Vogelzang Performer TR009 wood stoves.
• Blower sold separately (model CB36 or B36)
• Mobile home approved (USA only)
• Accepts logs up to 21" in length
• Replaces US Stove Company models 2500 and 2500LN along with Vogelzang Performer TR009 wood stoves
• Brushed nickel spring door handle and pedestal base provides an elegant look to any room
• Firebrick lined for long life and combustion efficiency
• 112,800 BTUs heats up to 2,500 square feet
• Meets all 2020 EPA Guidelines while burning cordwood
• Large ash pan with brushed nickel handle makes cleanup easy
• Blower sold separately (model CB36 or B36)
• Mobile home approved (USA only)
• Accepts logs up to 21" in length
• Replaces US Stove Company models 2500 and 2500LN along with Vogelzang Performer TR009 wood stoves
• Brushed nickel spring door handle and pedestal base provides an elegant look to any room
• Firebrick lined for long life and combustion efficiency
• 112,800 BTUs heats up to 2,500 square feet
• Meets all 2020 EPA Guidelines while burning cordwood
• Large ash pan with brushed nickel handle makes cleanup easy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Induced Draft Furnace Blower, 115, Aluminum Steel, 7 1/2 in H. (A129)
- KOCH Std Cap Filter, Carbon Pleat, 20x20x2" (102-790-019)
- EASY HEAT 80 ft Pipe Cable, 80 ft Pipe Cable, 560 Watts (AHB-180)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 3/4 (VG1245BN)
- ASHLEY HEARTH PRODUCTS 2,000 Sq Ft EPA Certified Wood Burning Circulator (AW40)
- ASHLEY HEARTH PRODUCTS 1,800 Sq Ft EPA Certified Wood Stove Insert (AW1820E)
- ASHLEY HEARTH PRODUCTS 2,000 Sq Ft EPA Certified Pedestal Wood Stove (AW2020E-P)
- ASHLEY HEARTH PRODUCTS 3,200 Sq Ft EPA Certified Large Pedestal Wood Stove (AW3200E-P)
- ASHLEY HEARTH PRODUCTS 1,200 sq ft EPA Certified Pedestal Wood Stove (AW1120E-P)
- RED DEVIL Red Devil Fireplace & Stove Repair Black 11 Oz Cartridge 0466 (466)
- PLEASANT HEARTH 2,200 Sq. Ft. Wood Stove (HWS-2200)
- Ashley Hearth Products Wood Burning Stoves