Shop All Gas Unit Heaters
Ashley Hearth Products
17,000 BTU Direct Vent Natural Gas Wall Heater
Mfr # DVAG17N
Zoro # G701238730
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 17.75
- Height 20
- Length 6.75
- Color Beige
- Overall Height 20
Product Information
- Brand Ashley Hearth Products
- MFR # DVAG17N
- Zoro # G701238730
- UPC # 12685003573
- Country of Origin China
- Category Gas Unit Heaters
Dimensions
Width | 17.75 |
Height | 20 |
Length | 6.75 |
Overall Height | 20 |
Overall Length | 6.75 |
Overall Width | 17.75 |
Details
Color | Beige |
Finish | Beige |
Weight | 60 |
Application | Indoor |
Material | Plate Steel |
For Use With | Natural Gas |
Description
The DVAG17N Direct Vent Wall Heater from Ashley Hearth Products makes the perfect solution for zoned heating. The space saving direct vent furnace design mounts to an exterior wall and the adjustable vent assembly adjusts to fit walls from 4-1/2 In. to 10 In. thick. For clean, comfortable heat when and where you want it, the gas flame is completely sealed inside, away from all contact with room air. Air necessary for combustion is drawn into the chamber from outside through the vent and combustion products are vented directly to the outside. Only clean, gentle heat in continuous circulation is delivered into the room. Windows and doors stay closed because no room air is used for combustion. The DVAG17N direct vent natural gas wall furnace is designed to heat up to 570 Sq. Ft., and has a 17,000 BTU input.
• Safety pilot with built in pressure regulator completely stops the flow of gas in the event the pilot is extinguished
• 430 Stainless steel ported burner provides silent on and off operation making this a quiet heating workhorse for your house
• Heats up to 570 Sq Ft
• Designed for use with natural gas
• Up to 17,000 BTU heat input
• Sealed burn system is perfect for bedrooms and living spaces
• Matchless Piezo lighting for quick starts
• No complicated venting to purchase or install, complete kit is included (includes heat shield, vent pipe, air intake pipe, flashing, cap and connecting rod)
• Approved for use in mobile or modular homes
• Safety pilot with built in pressure regulator completely stops the flow of gas in the event the pilot is extinguished
• 430 Stainless steel ported burner provides silent on and off operation making this a quiet heating workhorse for your house
• Heats up to 570 Sq Ft
• Designed for use with natural gas
• Up to 17,000 BTU heat input
• Sealed burn system is perfect for bedrooms and living spaces
• Matchless Piezo lighting for quick starts
• No complicated venting to purchase or install, complete kit is included (includes heat shield, vent pipe, air intake pipe, flashing, cap and connecting rod)
• Approved for use in mobile or modular homes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Pelletvent Stvpipe 36X3" (3PVL-36R)
- SUPCO Hard Start Kit, Potential Relay, Start Capacitor, 35 Contact Rating (Amps), 208 to 240 Volts (3W1)
- DAYTON Drainable Louver, Fixed, 23-1/2 H, Alum (5NKJ3)
- ILC FILTER 16X20X2 MERV 14 MPR 2800 3 PIECES ACTUAL SIZE 155 X 195 X 175 MADE IN THE USA (WY-0J5Z-4)
- ASHLEY HEARTH PRODUCTS 11,000 BTU Direct Vent Natural Gas Wall Heater (DVAG11N)
- ASHLEY HEARTH PRODUCTS 25,000 BTU Direct Vent Natural Gas Wall Heater (DVAG30N)
- ASHLEY HEARTH PRODUCTS 25,000 BTU Direct Vent Propane Wall Heater (DVAG30L)
- HEATSTAR Forced Air Kerosene Industrial Heater 21 (HS210KT)
- HEATSTAR Forced Air Propane Heater 400,000 BTU (HS400FAVT)
- DAYTON Gas Unit Heater, NG/LP, 75,000, 920 cfm, Direct, Propeller, 1/2 in (2RYV1A)
- DAYTON Gas Unit Heater, NG/LP, 90,000, 1,100 cfm, Direct, Propeller, 1/2 in (2RYV2A)
- Ashley Hearth Products Heaters & Furnaces