Shop All Gas Unit Heaters
Ashley Hearth Products
11,000 BTU Direct Vent Propane Wall Heater
Mfr # DVAG11L
Zoro # G901238707
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 17.25
- Height 20
- Length 6.75
- Weight 45
- Overall Length 6.75
Product Information
- Brand Ashley Hearth Products
- MFR # DVAG11L
- Zoro # G901238707
- UPC # 12685003542
- Country of Origin China
- Category Gas Unit Heaters
Dimensions
Width | 17.25 |
Height | 20 |
Length | 6.75 |
Overall Length | 6.75 |
Overall Width | 17.25 |
Overall Height | 20 |
Details
Weight | 45 |
Color | Beige |
Finish | Beige |
Application | Indoor |
For Use With | Liquid Prpoane |
Material | Plate Steel |
Description
The DVAG11L Direct Vent Wall Heater from Ashley Hearth Products makes the perfect solution for zoned heating. The space saving direct vent furnace design mounts to an exterior wall and the adjustable vent assembly adjusts to fit walls from 4-1/2 inches to 10 inches thick. For clean, comfortable heat when and where you want it, the gas flame is completely sealed inside, away from all contact with room air. Air necessary for combustion is drawn into the chamber from outside through the vent and combustion products are vented directly to the outside. Only clean, gentle heat, in continuous circulation is delivered into the room. Windows and doors stay closed because no room air is used for combustion. The DVAG11L direct vent propane wall furnace is designed to heat up to 375 Sq. Ft. and has an 11,000 BTU input.
• Safety pilot with built in pressure regulator completely stops the flow of gas in the event the pilot is extinguished
• 430 Stainless steel ported burner provides silent on and off operation making this a quiet heating workhorse for your house
• Heats up to 375 Sq Ft
• Designed for use with liquid propane gas
• Up to 11,000 BTU heat input
• Sealed burn system is perfect for bedrooms and living spaces
• Matchless Piezo lighting for quick starts
• No complicated venting to purchase or install, complete kit is included (includes heat shield, vent pipe, air intake pipe, flashing, cap and connecting rod)
• Approved for use in mobile or modular homes
• Safety pilot with built in pressure regulator completely stops the flow of gas in the event the pilot is extinguished
• 430 Stainless steel ported burner provides silent on and off operation making this a quiet heating workhorse for your house
• Heats up to 375 Sq Ft
• Designed for use with liquid propane gas
• Up to 11,000 BTU heat input
• Sealed burn system is perfect for bedrooms and living spaces
• Matchless Piezo lighting for quick starts
• No complicated venting to purchase or install, complete kit is included (includes heat shield, vent pipe, air intake pipe, flashing, cap and connecting rod)
• Approved for use in mobile or modular homes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Propeller, 18 In Dia, 29 Deg Pitch (OA1803-29 R)
- B & K PELLET VENT PIPE 12X4"" (4PVL-12R)
- BROAN Spring, 99140102 (99140102)
- ROBERTSHAW Gas Thermostat Knob (4590-188)
- ASHLEY HEARTH PRODUCTS 25,000 BTU Direct Vent Propane Wall Heater (DVAG30L)
- ASHLEY HEARTH PRODUCTS 25,000 BTU Direct Vent Natural Gas Wall Heater (DVAG30N)
- ASHLEY HEARTH PRODUCTS 17,000 BTU Direct Vent Natural Gas Wall Heater (DVAG17N)
- ASHLEY HEARTH PRODUCTS 11,000 BTU Direct Vent Natural Gas Wall Heater (DVAG11N)
- DAYTON Gas Unit Heater, NG/LP, 75,000, 920 cfm, Direct, Propeller, 1/2 in (2RYV1A)
- HEATSTAR Forced Air Propane Heater 400,000 BTU (HS400FAVT)
- ENERCO GROUP Heatstar HS Series Natural Gas Garage Shop Heater, 25000 BTU (HS25N)
- Ashley Hearth Products Gas Heaters & Accessories