Shop All Roller Conveying
Ashland Conveyor
StStl Replacement Roller, 1-3/8InDia, 22BF
Mfr # ES22
Zoro # G7045902
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance Corrosion Resistant
- Roller Dia. 1 3/8 in
- Axle Size 1/4 in
- Axle Shape Round
- For Between Frame Width 22 in
Product Information
- Brand Ashland Conveyor
- MFR # ES22
- Zoro # G7045902
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Axle Size | 1/4 in |
For Between Frame Width | 22 in |
Overall Width | 23 in |
Dia. (In.) | 1-3/8 |
Details
Roller Performance | Corrosion Resistant |
Item | Replacement Roller |
Axle Shape | Round |
Roller Load Capacity | 43 lb |
Roller Gauge | 18 ga |
Conveyor Roller Material | Stainless Steel |
Duty Rating | Light-Duty |
Between Frame (In.) | 22 |
Motorized | No |
Construction | 18 ga. 304 Stainless Steel |
Bearings | Commercial Stainless Steel Light Oil |
Capacity (Lb.) | 43 |
Type | Light Duty |
Mounting | Spring Retained |
Shaft | 1/4" Round 304 Stainless Steel |
Description
Replacement Roller, 22 in For Between Frame Width, 23 in Overall Width, 1 3/8 in Roller Dia., Stainless Steel Conveyor Roller Material, 18 ga Roller Gauge, Light-Duty, 43 lb Roller Load Capacity, Round Axle Shape, 1/4 in Axle Size, Motorized No, Corrosion Resistant Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Chain Sling, Dbl Leg, 26000 lb, 1/2 In, 6 ft (12DOSW10X6)
- CAMPBELL CHAIN & FITTINGS 1/2" Anchor Shackle, Screw Pin, Zinc Plated (T9600835)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (RSC-2436-5-3K-95)
- TOUGH GUY Tilt Truck, Utility, 1 cu. yd., 850 lb. (21VK49)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 21BF (K40P21)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 8BF (KG08)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 24BF (KD24)
- ASHLAND CONVEYOR Convetor, 60InL x 15In W x 3-3/16InD (W10F05KG45B15)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 15BF (S15)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 27BF (10F10KG03B27)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 32BF (KG32 AB1)
- Ashland Conveyor Roller Conveying