Shop All Roller Conveying
Ashland Conveyor
Steel Replacement Roller, 2-1/2InDia, 26BF
Mfr # S26
Zoro # G6450814
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 26 in
Product Information
- Brand Ashland Conveyor
- MFR # S26
- Zoro # G6450814
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 26 in |
Dia. (In.) | 2-1/2 |
Overall Width | 27 3/4 in |
Details
Item | Replacement Roller |
Roller Performance | High Durability |
Axle Shape | Hex |
Roller Load Capacity | 850 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Motorized | No |
Roller Finish/Coating | Unfinished |
Between Frame (In.) | 26 |
Mounting | Spring Retained |
Bearings | Commercial Light Oil |
Shaft | 11/16" Hex Plain Steel |
Type | Heavy Duty |
Capacity (Lb.) | 850 |
Construction | 11 ga. Steel |
Description
Replacement Roller, 26 in For Between Frame Width, 27 3/4 in Overall Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Heavy-Duty, 850 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 5/0 Straight Link Machine Chain, Zinc Plated, 100' per Carton (T0315024)
- STREN-FLEX Synthetic Web Sling, Attached Eye Cargo Basket, 4 ft L, 16 in W, Nylon, Yellow (LB1-916-4)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-42-5.5)
- MOLDED FIBERGLASS Stacking Tray, ESD, L 26 In, W 20 In (8480005167)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 10BF (KG10 VO)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 40BF (KG40)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (11F05EG03B16)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (10F05KG03B22)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 17BF (U17)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 7BF (KG07)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 44BF (SG44)
- Ashland Conveyor Roller Conveying