Shop All Roller Conveying
Ashland Conveyor
Steel Replacement Roller, 2-1/2InDia, 16BF, Axle Shape: Hex
Mfr # S16
Zoro # G7064836
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 16 in
Product Information
- Brand Ashland Conveyor
- MFR # S16
- Zoro # G7064836
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 16 in |
Dia. (In.) | 2-1/2 |
Overall Width | 17 3/4 in |
Details
Item | Replacement Roller |
Roller Performance | High Durability |
Axle Shape | Hex |
Roller Load Capacity | 850 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Shaft | 11/16" Hex Plain Steel |
Between Frame (In.) | 16 |
Capacity (Lb.) | 850 |
Construction | 11 ga. Steel |
Motorized | No |
Bearings | Commercial Light Oil |
Mounting | Spring Retained |
Roller Finish/Coating | Unfinished |
Type | Heavy Duty |
Description
Replacement Roller, 16 in For Between Frame Width, 17 3/4 in Overall Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Heavy-Duty, 850 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Thermal Plastic Rubber Wheel, 4x2" (RPR-0420-08)
- DAYTON Roller Wheel Kit (MH2PLJ201G)
- VESTIL Low Profile Rack Guard (NPG4-18)
- HARRINGTON Manual Chain Hoist, 3000 lb., Lift 20 ft. (CF015-20)
- ASHLAND CONVEYOR StStl Replacement Roller, 1.9In Dia, 25BF (KS25)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 16BF (U16)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 19BF (KG19 VO)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 25BF (U25)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 16BF (UG16)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 35BF (KG35 AB1)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 39BF (KD39)
- Ashland Conveyor Roller Conveying