Shop All Belt Conveyors
Ashland Conveyor
Slider Bed Belt Conveyor, 6 ft L, 34 1/2 in W, 435 lb Load Capacity
Mfr # SB400 30B6RE1/2A3I6-60V115M25
Zoro # G9821691
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$6,225.99
Free 30-Day Returns
Key Features
- Belt Width (In.) 30
- Overall Length 6 ft
- Maximum Load Capacity 435 lb
- Application Material Handling
- Top Surface Smooth
Product Information
- Brand Ashland Conveyor
- MFR # SB400 30B6RE1/2A3I6-60V115M25
- Zoro # G9821691
- Country of Origin United States
- Category Belt Conveyors
Dimensions
Belt Width (In.) | 30 |
Overall Length | 6 ft |
Overall Width | 34 1/2 in |
Overall Length (Ft.) | 6 |
Bed Length | 5 ft |
Max. Height | 35 in |
Bed Width (In.) | 34-1/2 |
Adjustable Height - Conveyors | Yes |
Bed Length (Ft.) | 5 |
Bed Height | 4 in |
Min. Height | 23 1/2 in |
Width (In.) | 34-1/2 |
Shaft Dia. (In.) | 1-3/16 |
Adjustable Height (In.) | 23-1/2 to 35 |
Bed Depth (In.) | 4 |
Belt Width | 30 in |
Description
Belt Conveyor, Slider Bed, Maximum Load Capacity 435 lb, 6 ft Overall Length, 5 ft Bed Length, Steel Bed Material, PVC, 30 in Belt Width, Top Surface Smooth, Adjustable Speed No, 60 fpm Speed, Voltage 110V AC, Number of Stands Included 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Industrial Strip Door, Ribbed, 8ftHx6ftW (999-00031)
- LOUISVILLE Label Kit (PK-AS1000)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 8 ft L, 2 in W, Nylon, Yellow (EET4-902-8)
- VESTIL Blue Polyethylene Dolly Flush Top 1000 lb Capacity 18 x 30 (DOL-1830-F)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 22 1/2 in W, 475 lb Load Capacity (SB400 18B6RE1/2A3I6-60V480M25)
- ASHLAND CONVEYOR Roller Bed Belt Conveyor, 12 ft L, 24 in W, 2,550 lb Load Capacity (RB190 18B 12RE1/2A360TS M25)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 34 1/2 in W, 435 lb Load Capacity (SB400 30B 6RE1/2A1 60TS M25)
- AMMERAAL BELTECH Dark Blue 8Ft-7In 10In Conveyor Belt (EM 8/2 00+05)
- SPARKS 73FT 24IN CONVEYOR BELT (FG232996/12)
- BOSCH REXROTH Toothed 3480Mm 25Mm Conveyor Belt (220 3480 705BR)
- BOSCH REXROTH Toothed 840Mm 25Mm Conveyor Belt (3842992517 25T5A)
- Ashland Conveyor Belt Conveyors