Shop All Skate Wheel Conveying
Ashland Conveyor
Skatewheel Conveyor, 90 Curve, 15in. W
Mfr # 15X10X90G
Zoro # G9821646
product price: $292.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$292.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Galvanized Steel
- Conveyor Frame Type Rigid
- Skate Wheel Material Steel
- Frame Shape 90 Degrees Curved
Product Information
- Brand Ashland Conveyor
- MFR # 15X10X90G
- Zoro # G9821646
- Country of Origin United States
- Category Skate Wheel Conveying
Dimensions
Between Frame Width | 13 in |
Overall Width | 15 in |
Wheel Diameter | 1/4 in |
Wheel Dia. | 1-15/16" |
Description
Skate Wheel Conveyor, Light-Duty, Rigid Conveyor Frame Type, 90 Degrees Curved Frame Shape, 260 lb/ft (5 ft Supports) Maximum Load Capacity, 260 lb/ft Load Capacity @ 5 ft. Centers, 36 lb/ft Load Capacity @ 10 ft. Centers, Between Frame Width 13 in, Overall Width 15 in, Maximum Axle Spacing 3 in, Expandable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3228-E03)
- LITTLE GIANT Standard Platform Truck, 3600 lb., Overall Height: 8" (NBP36728PUBK)
- VESTIL Rigid Tube Post 42 In Bolt-On Style Orange (GR-F3R-BO-TP42-OR)
- HSI Four Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 6ft L, Oblong Link to Hook, 6,400lb (QOS-EE1-801-06)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W (18X32X10GSQ)
- ASHLAND CONVEYOR Skatewheel Conveyor, 90 Curve, 24in. W (24X20X90G)
- ASHLAND CONVEYOR Skatewheel, Plstic, 75lb, 1-15/16" Dia, PK50 (SK 75 PLA BLK 50 PCS)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 12in. W (12X10X10G)
- ASHLAND CONVEYOR Skatewheel Conveyor, 90 Curve, 18in. W (18X16X90A)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W (18X16X10A)
- ULTIMATION Steel Replacement Skate Wheels, 100PK (SKW-002)
- Ashland Conveyor Skate Wheel Conveying