Shop All Skate Wheel Conveying
Ashland Conveyor
Skatewheel Conveyor, 5ft L, 12in. W
Mfr # 12X10X05G
Zoro # G6408473
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Galvanized Steel
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Skate Wheel Material Steel
Product Information
- Brand Ashland Conveyor
- MFR # 12X10X05G
- Zoro # G6408473
- Country of Origin United States
- Category Skate Wheel Conveying
Dimensions
Between Frame Width | 10 in |
Overall Width | 12 in |
Overall Length | 5 ft |
Wheel Diameter | 1/4 in |
Max. Length | 5 ft. |
Wheel Dia. | 1-15/16" |
Bed Length | 5 ft. |
Description
Skate Wheel Conveyor, Light-Duty, Rigid Conveyor Frame Type, Straight Frame Shape, 260 lb/ft (5 ft Supports) Maximum Load Capacity, 260 lb/ft Load Capacity @ 5 ft. Centers, 36 lb/ft Load Capacity @ 10 ft. Centers, Between Frame Width 10 in, Overall Width 12 in, Expandable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Safety Handrail, No Toeboard, 48 " (SQ-48)
- TRI-ARC 28 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 26-Rung, Steel, 26 Steps, Safety Yellow Finish (WLFC1226-Y)
- DAYTON Web Sling, Flat Eye and Eye, 3 ft L, 4 in W, Nylon, Yellow (35XP79)
- RUBBERMAID COMMERCIAL Caster Kit, (2) Rigid, (2) Swivel (GRFG4505L30000)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W (18X32X10GSQ)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 12in. W (12X10X10G)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 24in. W (24X20X10A)
- ASHLAND CONVEYOR Hook, Skatewheel, Light Duty Conveyor, PR (SK HK PK 1 SET)
- ASHLAND CONVEYOR Skatewheel, Alum, 75lb., 1-15/16" Dia., PK50 (SK 75 AL 50 PCS)
- ASHLAND CONVEYOR Skatewheel Conveyor, 5ft L, 18in. W (18X32X05GSQ)
- ULTIMATION Expandable Conveyor, 18in Wide, 2-8 Long (USWFlex-18-3)
- Ashland Conveyor Skate Wheel Conveying