Shop All Skate Wheel Conveying
Ashland Conveyor
Skatewheel Conveyor, 10ft L, 24in. W
Mfr # 24X20X10GP
Zoro # G2226397
product price: $437.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$437.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Galvanized Steel
- Conveyor Frame Type Rigid
- Skate Wheel Material Nylon
- Frame Shape Straight
Product Information
- Brand Ashland Conveyor
- MFR # 24X20X10GP
- Zoro # G2226397
- Country of Origin United States
- Category Skate Wheel Conveying
Dimensions
Between Frame Width | 22 in |
Overall Width | 24 in |
Overall Length | 10 ft |
Max. Length | 10 ft. |
Wheel Dia. | 1-15/16" |
Bed Length | 10 ft. |
Wheel Diameter | 1/4 in |
Description
Skate Wheel Conveyor, Light-Duty, Rigid Conveyor Frame Type, Straight Frame Shape, 260 lb/ft (5 ft Supports) Maximum Load Capacity, 260 lb/ft Load Capacity @ 5 ft. Centers, 36 lb/ft Load Capacity @ 10 ft. Centers, Between Frame Width 22 in, Overall Width 24 in, Expandable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Putlog Spreader - #6 - 5' L (0036-040)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-3, 24x36x69 (MSEC363F-SLD)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 6 ft L, 12 in W, Nylon, Yellow (EEF1-912-6)
- DAYTON Hand Pallet Jack, Load Cap 5500 Lb (24L321)
- ASHLAND CONVEYOR Skatewheel Conveyor, 90 Curve, 12in. W (12X10X90A)
- ASHLAND CONVEYOR Skatewheel, Alum, 75lb., 1-15/16" Dia., PK50 (SK 75 AL 50 PCS)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 12in. W (12X10X10G)
- ASHLAND CONVEYOR Skatewheel, Steel, 75lb., 1-15/16" Dia, PK50 (SK 75 G90 50 PCS)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W (18X32X10GSQ)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 12in. W (12X10X10A)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Polymer (22618012P)
- Ashland Conveyor Skate Wheel Conveying