Shop All Skate Wheel Conveying
Ashland Conveyor
Skatewheel Conveyor, 10ft L, 18in. W
Mfr # 18X32X10GSQ
Zoro # G9816502
product price: $640.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$640.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Galvanized Steel
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Skate Wheel Material Steel
Product Information
- Brand Ashland Conveyor
- MFR # 18X32X10GSQ
- Zoro # G9816502
- Country of Origin United States
- Category Skate Wheel Conveying
Dimensions
Between Frame Width | 16 in |
Overall Width | 18 in |
Overall Length | 10 ft |
Wheel Dia. | 1-15/16" |
Bed Length | 10 ft. |
Wheel Diameter | 1/4 in |
Max. Length | 10 ft. |
Description
Skate Wheel Conveyor, Light-Duty, Rigid Conveyor Frame Type, Straight Frame Shape, 260 lb/ft (5 ft Supports) Maximum Load Capacity, 260 lb/ft Load Capacity @ 5 ft. Centers, 36 lb/ft Load Capacity @ 10 ft. Centers, Between Frame Width 16 in, Overall Width 18 in, Maximum Axle Spacing 1 1/2 in, Expandable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Tie-Down, Ratchet, 27 ft. x 2 In., 3333 lb. (04622)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 12 ft L, 3 in W, Polyester, Yellow (EE2803DTX12)
- CM Steel Bottom Hook Assy, for 4ZX61, etc. (40602)
- ZORO SELECT Swvel Stem Caster w/Brak, Rubbr, 3 in, 200 lb (5GPL8)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 12in. W (12X10X10G)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 12in. W (12X10X10A)
- ASHLAND CONVEYOR Skatewheel, Plstic, 75lb, 1-15/16" Dia, PK50 (SK 75 PLA BLK 50 PCS)
- ASHLAND CONVEYOR Skatewheel, Alum, 75lb., 1-15/16" Dia., PK50 (SK 75 AL 50 PCS)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 24in. W (24X20X10A)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W (18X16X10G)
- ULTIMATION Plastic Replacement Skate Wheel (SKPW-001)
- Ashland Conveyor Skate Wheel Conveying