Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 5 ft. L, 27BF
Mfr # 10F05KG03B27
Zoro # G6408281
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$370.99
Free 30-Day Returns
Key Features
- Duty Rating Medium-Duty
- Frame Material Steel
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 15/16 in
Product Information
- Brand Ashland Conveyor
- MFR # 10F05KG03B27
- Zoro # G6408281
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Between Frame Width | 27 in |
Overall Width | 29 3/4 in |
Overall Length | 5 ft |
Bed Length | 5 ft. |
Frame Height - Conveyors | 3 1/2 in |
Description
Item Roller Conveyor, Medium-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 15/16 in, Between Frame Width 27 in, Overall Width 29 3/4 in, Overall Length 5 ft, 3 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH Steel Utility Cart, 2 Shelves (22639)
- PROGRIP CARGO CONTROL Recovery Strap with Loops, 20 ft. x 2" (151520)
- BUYERS PRODUCTS 2-1/2 Inch Receiver Anchor Shackle (1804025)
- KINEDYNE Tie-Down Strap, Blue, 2500 lb., 10 ft. (711081GRA)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 35BF (KG35)
- ASHLAND CONVEYOR StStl Replacement Roller, 1-3/8InDia, 22BF (ES22)
- ASHLAND CONVEYOR Galv Replacement Roller, 1-3/8In Dia, 22BF (EG22)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 51BF (T51)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 20BF (U20)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 35BF (S35)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 21BF (KD21)
- Ashland Conveyor Roller Conveying