Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 39BF
Mfr # 5F10T06B39
Zoro # G2194118
product price: $1,799.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$1,799.99
Free 30-Day Returns
Key Features
- Duty Rating Extra Heavy-Duty
- Frame Material Steel
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 2 5/8 in
Product Information
- Brand Ashland Conveyor
- MFR # 5F10T06B39
- Zoro # G2194118
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 5/8 in |
Between Frame Width | 39 in |
Overall Width | 42 3/16 in |
Overall Length | 10 ft |
Bed Length | 10 ft. |
Frame Height - Conveyors | 4 in |
Description
Item Roller Conveyor, Extra Heavy-Duty, Rigid, Straight Frame Shape, Roller Dia. 2 5/8 in, Between Frame Width 39 in, Overall Width 42 3/16 in, Overall Length 10 ft, 6 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Label Kit (PK-FX1100)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 8 ft L, 2 in W, Polyester, Yellow (EE1802DTX8)
- CM Shackle Anchor, BoltNutCotter Pin 58 In (M851G)
- JET 2-Hdt 2 Ton Heavy Duty Manual Trolley (262020)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 13BF, Type: Medium Duty (KG13 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 18BF (SG18)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 19BF (KG19 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 16BF (11F10EG03B16)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (11F05EG15B22)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 19BF (S19)
- ASHLAND CONVEYOR PVC Plastic Roller, .084In Dia, 12BF (B40P12)
- Ashland Conveyor Roller Conveying