Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 22BF
Mfr # 11F10EG45B22
Zoro # G9902234
product price: $328.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$328.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Galvanized Steel
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 3/8 in
Product Information
- Brand Ashland Conveyor
- MFR # 11F10EG45B22
- Zoro # G9902234
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Between Frame Width | 22 in |
Overall Width | 24 in |
Overall Length | 10 ft |
Frame Height - Conveyors | 2 1/2 in |
Bed Length | 10 ft. |
Description
Item Roller Conveyor, Light-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 3/8 in, Between Frame Width 22 in, Overall Width 24 in, Overall Length 10 ft, 4 1/2 in Roller Spacing, Frame Material Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROVES 48 L Glass Dolly (GD-48)
- ZORO SELECT Caster Wheel, 155 lb., 3-1/2 D x 1-1/4In (1KA81)
- DAYTON Cable, 1/4 In, L50Ft, WLL1400Lb, 7x19, Steel (2VJN7)
- LIFT-ALL Web Sling, Flat Eye and Eye, 20 ft L, 2 in W, Polyester, Yellow (EE1602DFX20)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 22BF (EA22)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (11F10EG45B10)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (5F10T06B13)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 27BF (10F10KG03B27)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 17BF (KG17 AB1)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 30BF (S30)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 27BF (SG27)
- Ashland Conveyor Roller Conveying