Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 13BF
Mfr # 4F10KA03B13
Zoro # G9902207
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$671.99
Free 30-Day Returns
Key Features
- Duty Rating Medium-Duty
- Frame Material Aluminum
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 15/16 in
Product Information
- Brand Ashland Conveyor
- MFR # 4F10KA03B13
- Zoro # G9902207
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Between Frame Width | 13 in |
Overall Width | 15 3/4 in |
Overall Length | 10 ft |
Bed Length | 10 ft. |
Frame Height - Conveyors | 3 1/2 in |
Description
Item Roller Conveyor, Medium-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 15/16 in, Between Frame Width 13 in, Overall Width 15 3/4 in, Overall Length 10 ft, 3 in Roller Spacing, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1500 lb. (4DU70)
- WERNER Locks (28-6)
- GLOBAL INDUSTRIAL Plastic 2 Flat Shelf Service & Utility Cart, 44in x 25-1/2in, 5in Rubber Caster (800298)
- DUTTON-LAINSON Winch Cable w/Hook 20 Ft. x 3/16 In (6360)
- ASHLAND CONVEYOR StStl Replacement Roller, 1.9In Dia, 24BF (KS24)
- ASHLAND CONVEYOR Gate Kit, Med Duty, Frame W36In, BF22In (WHG190B2203)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 21BF (KG21 PU1/8 AB1)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 29BF (S29)
- ASHLAND CONVEYOR Roller Conveyor, 58 in. W, 2 Legs Per Unit (CDLR16F05S05 51EW CN51A3 30)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 39BF (5F10T06B39)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 20BF, Type: Medium Duty (DG20)
- Ashland Conveyor Roller Conveying