Shop All Roller Conveying
Ashland Conveyor
Roller Conveyor, 10 ft. L, 13BF
Mfr # 11F10EG03B13
Zoro # G9902286
product price: $356.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$356.99
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Galvanized Steel
- Conveyor Frame Type Rigid
- Frame Shape Straight
- Roller Dia. 1 3/8 in
Product Information
- Brand Ashland Conveyor
- MFR # 11F10EG03B13
- Zoro # G9902286
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 3/8 in |
Between Frame Width | 13 in |
Overall Width | 15 in |
Overall Length | 10 ft |
Frame Height - Conveyors | 2 1/2 in |
Bed Length | 10 ft. |
Description
Item Roller Conveyor, Light-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 3/8 in, Between Frame Width 13 in, Overall Width 15 in, Overall Length 10 ft, 3 in Roller Spacing, Frame Material Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTER CHAIR COMPANY Caster Chair Company 2 in. Casters In Sand - Set Of 12 (CCC-CASTER-SAND-SET-OF-12)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd., 2000.lb. (HH02-LBX90-24)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21R-UA060R-14)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Red, 24.8 cu. ft. (UT-20 RED)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 48BF, Axle Shape: Hex (KG48)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 22BF (UG22)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 51BF (14F10SG06B51)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF (KG18 AB1)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 22BF (EA22)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF, Roller Gauge: 16 ga (KG18)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 16BF (UG16)
- Ashland Conveyor Roller Conveying