Shop All Roller Conveying
Ashland Conveyor
Gate Kit, Med Duty, Frame Width 16 In
Mfr # WHG190B1603
Zoro # G6875556
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Gauge 16 ga
- Conveyor Roller Material Steel
- Duty Rating Medium-Duty
- Roller Finish/Coating Galvanized
- Roller Set Positioning Set High
Product Information
- Brand Ashland Conveyor
- MFR # WHG190B1603
- Zoro # G6875556
- Country of Origin United States
- Category Roller Conveying
Dimensions
Overall Width | 22 in |
Frame Height (In.) | 3-1/2 |
Between Frame Width | 16 in |
Overall Width (In.) | 22 |
Frame Height - Conveyors | 3 1/2 in |
Overall Length (In.) | 36 |
Overall Length | 3 ft |
Frame Width (In.) | 16 |
Details
Item | Roller Conveyor Gate Kit |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Roller Finish/Coating | Galvanized |
Roller Set Positioning | Set High |
Frame Material | Steel |
Roller Spacing | 3 in |
Roller | 1 15/16 x 16" Gauge Galvanized Steel |
Between Frame (In.) | 16 |
Type | Medium Duty |
Mounting | Bolt on |
Conveyor Frame Type | Rigid |
Wheels per Foot | 3.0 |
Center to Center Roller Spacing (In.) | 3 |
Finish | Powder coated steel |
Description
Item Roller Conveyor Gate Kit, Medium-Duty, Rigid, Between Frame Width 16 in, Overall Width 22 in, Overall Length 3 ft, 3 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Flexible Bulk Rolls, Ribbed, 8in, Clear, PVC (999-00004)
- ZORO SELECT Anchor Shackle, 5,200 lb, Alloy Steel (55AX97)
- CROSBY A-1359 Foundry Hook, 3/8 in Trade, 8800 lb Load, 100 Grade, Clevis Attachment, Forged Alloy Steel (1049916)
- RUBBERMAID COMMERCIAL Dual-Handle Utility Cart with Lipped Plastic Shelves, Plastic, (2) Raised, 3 Shelves, 200 lb (FG342488BLA)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 17BF (S17)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 38BF (KG38 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 20BF, Type: Medium Duty (DG20)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF, Roller Gauge: 16 ga (KG18)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 22BF (KD22)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 48BF, Axle Shape: Hex (KG48)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 32BF (S32)
- Ashland Conveyor Roller Conveying