Shop All Roller Conveying
Ashland Conveyor
Gate Kit, Med Duty, Frame Width 10 In
Mfr # WHG190B1003
Zoro # G6681306
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Gauge 16 ga
- Conveyor Roller Material Steel
- Duty Rating Medium-Duty
- Frame Material Steel
- Between Frame Width 10 in
Product Information
- Brand Ashland Conveyor
- MFR # WHG190B1003
- Zoro # G6681306
- Country of Origin United States
- Category Roller Conveying
Dimensions
Between Frame Width | 10 in |
Frame Height - Conveyors | 3 1/2 in |
Frame Height (In.) | 3-1/2 |
Frame Width (In.) | 10 |
Overall Width | 16 in |
Overall Width (In.) | 16 |
Overall Length (In.) | 36 |
Overall Length | 3 ft |
Details
Item | Roller Conveyor Gate Kit |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Frame Material | Steel |
Center to Center Roller Spacing (In.) | 3 |
Wheels per Foot | 3.0 |
Mounting | Bolt on |
Between Frame (In.) | 10 |
Type | Medium Duty |
Roller Spacing | 3 in |
Finish | Powder coated steel |
Roller | 1 15/16 x 16" Gauge Galvanized Steel |
Roller Set Positioning | Set High |
Conveyor Frame Type | Rigid |
Roller Finish/Coating | Galvanized |
Description
Item Roller Conveyor Gate Kit, Medium-Duty, Rigid, Between Frame Width 10 in, Overall Width 16 in, Overall Length 3 ft, 3 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Leveling Jack - Swivel - #6, 7 (0032-096)
- CM Clevis Slip Hook, 716 In Trade, 6900 Lb Load, Grade 63, Steel (M907A)
- LAUREOLA INDUSTRIES 3/32" Galvanized Steel Wire Rope Aircraft Cable-1000 (ZAG332-GAL-1000)
- ZORO SELECT Pneumatic Wheel, Black, 3-15/16" Wheel W (P 300/20-75R)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 16BF (UG16)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 13BF (EA13)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 50BF (KG50)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 50BF (S50)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (10F10KG45B10)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 19BF (SG19)
- ULTIMATION Fence Roller Kit, 22in (150BR-22-CRKit-R1)
- Ashland Conveyor Roller Conveying