Shop All Roller Conveying
Ashland Conveyor
Gate Kit, Med Duty, Frame W36In, BF22In
Mfr # WHG190B2203
Zoro # G6797734
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Gauge 16 ga
- Conveyor Roller Material Steel
- Duty Rating Medium-Duty
- Overall Width 28 in
- Finish Powder coated steel
Product Information
- Brand Ashland Conveyor
- MFR # WHG190B2203
- Zoro # G6797734
- Country of Origin United States
- Category Roller Conveying
Dimensions
Overall Width | 28 in |
Overall Width (In.) | 28 |
Between Frame Width | 22 in |
Overall Length | 3 ft |
Frame Height - Conveyors | 3 1/2 in |
Frame Height (In.) | 3-1/2 |
Overall Length (In.) | 36 |
Details
Item | Roller Conveyor Gate Kit |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Finish | Powder coated steel |
Roller Finish/Coating | Galvanized |
Type | Medium Duty |
Roller Set Positioning | Set High |
Wheels per Foot | 3.0 |
Center to Center Roller Spacing (In.) | 3 |
Roller Spacing | 3 in |
Conveyor Frame Type | Rigid |
Between Frame (In.) | 22 |
Mounting | Bolt on |
Roller | 1 15/16 x 16" Gauge Galvanized Steel |
Frame Material | Steel |
Description
Item Roller Conveyor Gate Kit, Medium-Duty, Rigid, Between Frame Width 22 in, Overall Width 28 in, Overall Length 3 ft, 3 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A6E10B4D3C1P6)
- CAMPBELL CHAIN & FITTINGS #4 Alloy Latched Swivel Hoist Hook, 2 Ton PL, Forged Alloy, Painted Orange (3952415PL)
- SUPERWINCH Remote Control (87-12895)
- SERVICE CASTER 5 Inch Kingpinless Green Poly on Steel Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S520-PUR-GB-2-R-2)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 10BF (UG10)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 23BF (KG23 AB1)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 17BF (U17)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 25BF (U25)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 32BF (SG32)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 60BF (S60)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 21BF (U21)
- Ashland Conveyor Roller Conveying