Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 2-1/2InDia, 43BF
Mfr # SG43
Zoro # G6738627
product price: $89.89
/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 43 in
Product Information
- Brand Ashland Conveyor
- MFR # SG43
- Zoro # G6738627
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 43 in |
Dia. (In.) | 2-1/2 |
Details
Item | Replacement Roller |
Roller Performance | High Durability |
Axle Shape | Hex |
Roller Load Capacity | 702 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Motorized | No |
Shaft | 11/16" Hex Plain Steel |
Between Frame (In.) | 43 |
Type | Heavy Duty |
Mounting | Spring Retained |
Capacity (Lb.) | 702 |
Construction | 11 ga. Galvanized Steel |
Bearings | Commercial Light Oil |
Roller Finish/Coating | Galvanized |
Description
Replacement Roller, 43 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Heavy-Duty, 702 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Industrial Strip Door, Smooth, 7ftHx3ftW (999-00224)
- COLSON ® 4 Series Swivel Plate Caster - Phenolic 4" Dia. 800 Lb. Cap. (4.04109.339)
- STANLEY 48 in Flat Bungee, 4PK (S300148)
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, Side Brake, Loads Up To 110 lb (PRE30748ZN-NOMB)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 46BF, Axle Shape: Hex (KG46 AB1)
- ASHLAND CONVEYOR Gate Kit, Med Duty, Frame Width 16 In (WHG190B1603)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 26BF (KG26 AB1)
- ASHLAND CONVEYOR Telescope Conveyor, 60 ft. L, 39-1/4 In W (T6A83214TLEFG)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 16BF (EA16)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 17BF (UG17)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 48BF (S48)
- Ashland Conveyor Roller Conveying