Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 2-1/2InDia, 40BF
Mfr # SG40
Zoro # G6676844
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 40 in
Product Information
- Brand Ashland Conveyor
- MFR # SG40
- Zoro # G6676844
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 40 in |
Dia. (In.) | 2-1/2 |
Details
Item | Replacement Roller |
Roller Performance | High Durability |
Axle Shape | Hex |
Roller Load Capacity | 757 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Capacity (Lb.) | 758 |
Bearings | Commercial Light Oil |
Motorized | No |
Type | Heavy Duty |
Shaft | 11/16" Hex Plain Steel |
Roller Finish/Coating | Galvanized |
Construction | 11 ga. Galvanized Steel |
Between Frame (In.) | 40 |
Mounting | Spring Retained |
Description
Replacement Roller, 40 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Heavy-Duty, 757 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 31BF (10F05KG03B31)
- ZORO SELECT Rgd Plat Castr, Cast Irn, 8 in, 1750 lb, Gry (1NVU5)
- CROSBY HR-125 Swivel Hoist Ring, 2500 lb Load, 180 deg Pivot, 360 deg Swivel, 0.69 in Bail, 1/2-13 UNC Thre (1016912)
- WERNER 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6224-3)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 15BF (U15)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 24BF (KG24 VO)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 30BF (S30)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 15BF (S15)
- ASHLAND CONVEYOR Roller Conveyor, 34 in. W, 1 Leg Per Unit (CDLR16F05S05 27EW N5)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 26BF (S26)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 24BF, Type: Heavy Duty (S24)
- Ashland Conveyor Roller Conveying