Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 2-1/2InDia, 32BF
Mfr # SG32
Zoro # G6474492
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 32 in
Product Information
- Brand Ashland Conveyor
- MFR # SG32
- Zoro # G6474492
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 32 in |
Dia. (In.) | 2-1/2 |
Details
Roller Performance | High Durability |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 850 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Bearings | Commercial Light Oil |
Between Frame (In.) | 32 |
Capacity (Lb.) | 850 |
Construction | 11 ga. Galvanized Steel |
Shaft | 11/16" Hex Plain Steel |
Roller Finish/Coating | Galvanized |
Mounting | Spring Retained |
Type | Heavy Duty |
Motorized | No |
Description
Replacement Roller, 32 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Heavy-Duty, 850 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 2800 lb (38EEX2)
- ZORO SELECT Y- Seal (D144)
- BIL-JAX ST8100 Sleeve/AS2100 Leg - 1 3/4" x 48" L (0065-0299-048)
- CAMPBELL CHAIN & FITTINGS 2/0 Passing Link Chain, Zinc Plated, 50' per Reel (T0722957)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 21BF (KG21 AB1)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 51BF (S51)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 16BF (DG16)
- ASHLAND CONVEYOR Steel Sprocketed Roller, 2-1/2InDia, 51BF (S51 CO GP FTS 2-50A17)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 27BF (DG27)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 21BF (KG21 PU1/8 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 15BF (UG15)
- Ashland Conveyor Roller Conveying