Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 2-1/2InDia, 10BF
Mfr # SG10
Zoro # G7059272
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 10 in
Product Information
- Brand Ashland Conveyor
- MFR # SG10
- Zoro # G7059272
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 10 in |
Dia. (In.) | 2-1/2 |
Overall Width | 11 3/4 in |
Details
Roller Performance | High Durability |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 850 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Max. Operating Temp. | 220¿F |
Capacity (Lb.) | 850 |
Roller Finish/Coating | Galvanized |
Type | Heavy Duty |
Shaft | 11/16" Hex Plain Steel |
Mounting | Spring Retained |
Bearings | Commercial Light Oil |
Motorized | No |
Construction | 11 ga. Galvanized Steel |
Between Frame (In.) | 10 |
Description
Replacement Roller, 10 in For Between Frame Width, 11 3/4 in Overall Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Heavy-Duty, 850 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, 220�F Max. Operating Temp., High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (19G817)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 2 in W, Polyester, Yellow (EE1602DTX20)
- ZORO SELECT Stem Caster, 190 lb. Ld, 13/16" Stem Dia. (P14SX-RP040K-SX3-TB-AM)
- DAYTON Hand Truck, Cap 800 Lb, 47x19x22 (21U666)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 51BF (S51)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 17BF (T17)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 26BF (S26)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 13BF, Type: Medium Duty (KG13 AB1)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 18BF (S18)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 47BF (S47)
- ASHLAND CONVEYOR Alum Replacement Roller, 1.9In Dia, 13BF (KAR13)
- Ashland Conveyor Roller Conveying