Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 51BF
Mfr # KG51
Zoro # G6396467
original price:
$57.99
5% off
$54.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 51 in
Product Information
- Brand Ashland Conveyor
- MFR # KG51
- Zoro # G6396467
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 51 in |
Dia. (In.) | 1-29/32 |
Overall Width | 52 9/16 in |
Details
Roller Performance | General Purpose |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 241 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Max. Operating Temp. | 220¿F |
Bearings | Commercial Light Oil |
Mounting | Spring Retained |
Construction | 16 ga. Galvanized Steel |
Capacity (Lb.) | 241 |
Motorized | No |
Type | Medium Duty |
Shaft | 7/16" Hex Plain Steel |
Between Frame (In.) | 51 |
Roller Finish/Coating | Galvanized |
Description
Replacement Roller, 51 in For Between Frame Width, 52 9/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 241 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, 220�F Max. Operating Temp., General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Replacment Strip, Anti-Static, 8in, Clear, PK5 (999-00562)
- RUBBERMAID Caster 3" Bucket (6111L3)
- GLOBAL INDUSTRIAL Medical Step Stool with 36-1/4H Handrail, Non-Skid Rubber Footstool Platform (B2181733)
- DAYTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, Red (452R41)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 17BF (KGR17)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 48BF (SG48)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 32BF (S32)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 26BF (KG26)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 34BF (SG34)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (10F10KG03B13)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 33BF, Axle Shape: Hex (KG33)
- Ashland Conveyor Roller Conveying