Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 49BF
Mfr # KG49
Zoro # G7239416
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 49 in
Product Information
- Brand Ashland Conveyor
- MFR # KG49
- Zoro # G7239416
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 49 in |
Overall Width | 50 9/16 in |
Dia. (In.) | 1-29/32 |
Details
Item | Replacement Roller |
Roller Performance | General Purpose |
Axle Shape | Hex |
Roller Load Capacity | 256 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Bearings | Commercial Light Oil |
Max. Operating Temp. | 220¿F |
Roller Finish/Coating | Galvanized |
Type | Medium Duty |
Capacity (Lb.) | 251 |
Between Frame (In.) | 49 |
Motorized | No |
Construction | 16 ga. Galvanized Steel |
Shaft | 7/16" Hex Plain Steel |
Mounting | Spring Retained |
Description
Replacement Roller, 49 in For Between Frame Width, 50 9/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 256 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, 220�F Max. Operating Temp., General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigd NSF-Listed Plate Castr, Polyurthan, 5 in, 250 lb. (1G100)
- ERICKSON 3/8"X8Ft 250 lb Tite Rope (01801)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A3E10B8D3C1P6)
- KEEPER Orange Adjustable Bungee Cord 30 in. L X 0.315 in. (A06378Z)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 22BF, Axle Size: 7/16 in (KG22)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 26BF (S26)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 33BF, Axle Shape: Hex (KG33)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (10F10KG06B10)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 34BF (SG34)
- ASHLAND CONVEYOR Alum Replacement Roller, 1.9In Dia, 18BF (KAR18)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 53BF (SG53)
- Ashland Conveyor Roller Conveying