Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 27BF
Mfr # DG27
Zoro # G6700321
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 27 in
Product Information
- Brand Ashland Conveyor
- MFR # DG27
- Zoro # G6700321
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 27 in |
Dia. (In.) | 1-29/32 |
Details
Item | Replacement Roller |
Roller Performance | High Durability |
Axle Shape | Hex |
Roller Load Capacity | 270 lb |
Roller Gauge | 12 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Type | Medium Duty |
Capacity (Lb.) | 270 |
Roller Finish/Coating | Galvanized |
Mounting | Spring Retained |
Construction | 12 ga. Galvanized Steel |
Motorized | No |
Bearings | Commercial Light Oil |
Between Frame (In.) | 27 |
Shaft | 7/16" Hex Plain Steel |
Description
Replacement Roller, 27 in For Between Frame Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 12 ga Roller Gauge, Heavy-Duty, 270 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Latch Kit (KHH5074U)
- INDUSTRIAL MAGNETICS MAG-MATE® TriggerLIft® B090 Manual Lifting Magnet 50 Lbs. Capacity (B090)
- BLICKLE Swivel Plate Caster, Gry Nyln, 4", 1100 lb. (LH-SPOG 100K-14)
- MAILLON RAPIDE Pear Quick Link, 3/8 in., 1320 lb. (P-090-GS)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 14BF (SG14)
- ASHLAND CONVEYOR Gate Kit, Light Duty, Frame Width 28 In (WHG140B2203)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 19BF (KG19 VO)
- ASHLAND CONVEYOR Alum Replacement Roller, 1.9In Dia, 24BF (KAR24)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 27BF (KD27)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 11BF (KG11 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 39BF (SG39)
- Ashland Conveyor Roller Conveying