Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 27BF, Axle Shape: Hex
Mfr # KG27
Zoro # G9724084
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 27 in
Product Information
- Brand Ashland Conveyor
- MFR # KG27
- Zoro # G9724084
- Country of Origin Mexico
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 27 in |
Overall Width | 28 9/16 in |
Dia. (In.) | 1-29/32 |
Details
Roller Performance | General Purpose |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 270 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Between Frame (In.) | 27 |
Shaft | 7/16" Hex Plain Steel |
Roller Finish/Coating | Galvanized |
Bearings | Commercial Light Oil |
Capacity (Lb.) | 270 |
Construction | 16 ga. Galvanized Steel |
Type | Medium Duty |
Motorized | No |
Mounting | Spring Retained |
Description
Replacement Roller, 27 in For Between Frame Width, 28 9/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 270 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCHES, ZEON 10-S SYNTHETIC (89611)
- BALLYMORE Rolling Ladder, Steel, 70 in.H (FSH726X)
- CDCO CDCO 300A-5/8 V-Grooved Pulley, 5/8 in Dia Bore, 3 in OD (300A)
- DAYTON Top Hook Assembly (GGS_57128)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 60BF (SG60)
- ASHLAND CONVEYOR PVC Plastic Roller, .084In Dia, 4BF (B40P04)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 20BF, Axle Shape: Hex (KG20 AB1)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 39BF (U39)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 37BF (T37)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 29BF (SG29)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 35BF (KG35 AB1)
- Ashland Conveyor Roller Conveying