Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 24BF
Mfr # DG24
Zoro # G7231567
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 24 in
Product Information
- Brand Ashland Conveyor
- MFR # DG24
- Zoro # G7231567
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 24 in |
Dia. (In.) | 1-29/32 |
Details
Item | Replacement Roller |
Roller Performance | High Durability |
Axle Shape | Hex |
Roller Load Capacity | 270 lb |
Roller Gauge | 12 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Bearings | Commercial Light Oil |
Between Frame (In.) | 24 |
Roller Finish/Coating | Galvanized |
Motorized | No |
Shaft | 7/16" Hex Plain Steel |
Mounting | Spring Retained |
Construction | 12 ga. Galvanized Steel |
Capacity (Lb.) | 270 |
Type | Medium Duty |
Description
Replacement Roller, 24 in For Between Frame Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 12 ga Roller Gauge, Heavy-Duty, 270 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENFROE Plate Clamp, 1000 lb, Horizontal, PK2 (LHC-00.50-A)
- ERIEZ SafeHold Permanent Lift Magnet XPL-22/16 (XPL-22/16)
- B & P MANUFACTURING Handle Platform Truck, 30 in. (2800-150-30)
- VESTIL Black Steel Dolly Set 8"x8"x3-5/8", 2PK (SDOL-2)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 29BF (SG29)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (11F10EG03B13)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 60BF (S60)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 33BF, Axle Shape: Hex (KG33)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (10F10KG06B10)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 13BF (SG13)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 31BF (10F90KG03B31)
- Ashland Conveyor Roller Conveying