Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 22BF
Mfr # KG22 AB1
Zoro # G9723996
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Performance
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 22 in
Product Information
- Brand Ashland Conveyor
- MFR # KG22 AB1
- Zoro # G9723996
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 22 in |
Overall Width | 23 5/16 in |
Dia. (In.) | 1-29/32 |
Details
Item | Replacement Roller |
Roller Performance | High Performance |
Axle Shape | Hex |
Roller Load Capacity | 514 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Type | Medium Duty |
Bearings | High Speed ABEC 1 Ball Bearings |
Mounting | Spring Retained |
Motorized | No |
Shaft | 7/16" Hex Plain Steel |
Capacity (Lb.) | 514 |
Roller Finish/Coating | Galvanized |
Construction | 16 ga. Galvanized Steel |
Between Frame (In.) | 22 |
Description
Replacement Roller, 22 in For Between Frame Width, 23 5/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 514 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, High Performance Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Multi-Purpose Service Cart, Heavy Duty, 16 ga. Steel, 350 lb (8005SC)
- WERNER 6 ft Fiberglass Stepladder, 225 lb Capacity (5906)
- DAYTON Capacity Label, PK2 (MHGX4EC61GGS)
- XTEND + CLIMB 3 Steps, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-3)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 21BF (U21)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 19BF (S19)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 39BF (KG39 AB1)
- ASHLAND CONVEYOR Hand Operated Roller Stop, Street Ball (RS140B22)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 48BF, Axle Size: 7/16 in (KG48 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 31BF (10F05KG03B31)
- VESTIL Safety Railing- Self Closing Steel Gate (SPG-26-G)
- Ashland Conveyor Roller Conveying