Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 18BF, Roller Gauge: 16 ga
Mfr # KG18
Zoro # G1981406
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 18 in
Product Information
- Brand Ashland Conveyor
- MFR # KG18
- Zoro # G1981406
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 18 in |
Dia. (In.) | 1-29/32 |
Overall Width | 19 9/16 in |
Details
Item | Replacement Roller |
Roller Performance | General Purpose |
Axle Shape | Hex |
Roller Load Capacity | 270 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Construction | 16 ga. Galvanized Steel |
Roller Finish/Coating | Galvanized |
Shaft | 7/16" Hex Plain Steel |
Capacity (Lb.) | 270 |
Motorized | No |
Bearings | Commercial Light Oil |
Mounting | Spring Retained |
Type | Medium Duty |
Between Frame (In.) | 18 |
Description
Replacement Roller, 18 in For Between Frame Width, 19 9/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 270 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Endless (TE61012)
- DAYTON Stop Sleeve, 1/16 In, Aluminum, PK50 (2VKC5)
- ZORO SELECT Shock-Absorbing Plate Caster, Swivel (P22S-UA060R-14)
- DAYTON Chain, 1/0 Size, 50 ft., 415 lb. (1DKG9)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 21BF (U21)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 20BF, Type: Medium Duty (DG20)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 24BF (KG24 VO)
- ASHLAND CONVEYOR Galv Replacement Roller, 1-3/8In Dia, 10BF (EG10)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 53BF (SG53)
- ASHLAND CONVEYOR Steel Sprocketed Roller, 2-1/2InDia, 43BF (S43 CO GP FTS 2-50A17)
- ULTIMATION Gravity Roller Conveyor, 1.5in Dia. Rollers, 24in W x 3 L (URS14G-24-6-3)
- Ashland Conveyor Roller Conveying