Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 17BF, Type: Medium Duty
Mfr # KG17
Zoro # G1981415
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 17 in
Product Information
- Brand Ashland Conveyor
- MFR # KG17
- Zoro # G1981415
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 17 in |
Overall Width | 18 9/16 in |
Dia. (In.) | 1-29/32 |
Details
Item | Replacement Roller |
Roller Performance | General Purpose |
Axle Shape | Hex |
Roller Load Capacity | 270 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Bearings | Commercial Light Oil |
Shaft | 7/16" Hex Plain Steel |
Mounting | Spring Retained |
Capacity (Lb.) | 270 |
Construction | 16 ga. Galvanized Steel |
Motorized | No |
Type | Medium Duty |
Roller Finish/Coating | Galvanized |
Between Frame (In.) | 17 |
Description
Replacement Roller, 17 in For Between Frame Width, 18 9/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 270 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 5 Inch Kingpinless Green Poly on Steel Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S520-PUR-GB-2-R-2)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM050L-L-20)
- ZORO SELECT Ratcheting Cargo Bar, 63 In.L, Steel (32J649)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 20 ft L, 1 in W, Polyester, Yellow (EE2601DTX20)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (10F10KG03B10)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (12F10EA03B10)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 12BF (KG12)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 13BF (KG13 PU1/8 AB1)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 51BF (T51)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 36BF (KG36)
- GLOBAL INDUSTRIAL 5ft Guide Rail Kit for Roller Conveyors, 2inH, 12 Gauge Steel (293185)
- Ashland Conveyor Roller Conveying