Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 11BF
Mfr # KG11
Zoro # G2927331
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 11 in
Product Information
- Brand Ashland Conveyor
- MFR # KG11
- Zoro # G2927331
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 11 in |
Dia. (In.) | 1-29/32 |
Overall Width | 12 9/16 in |
Details
Roller Performance | General Purpose |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 270 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Capacity (Lb.) | 270 |
Max. Operating Temp. | 220¿F |
Bearings | Commercial Light Oil |
Shaft | 7/16" Hex Plain Steel |
Roller Finish/Coating | Galvanized |
Type | Medium Duty |
Mounting | Spring Retained |
Construction | 16 ga. Galvanized Steel |
Motorized | No |
Between Frame (In.) | 11 |
Description
Replacement Roller, 11 in For Between Frame Width, 12 9/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 270 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, 220�F Max. Operating Temp., General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Stop Sleeve, 1/4 In, 122 Copper (ST2-8)
- DAYTON Steering Wheel (MH24L32202G)
- LITTLE GIANT Pallet Dolly, Fork Pocket, 3600lb, 48x48 (PDS-48-6PHFP2FL)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Polyester, Silver (EE2801TTX2)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 8BF (KG08)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 27BF (DG27)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 37BF (U37)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 22BF (EA22)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 22BF, Type: Medium Duty (DG22)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 30BF (KG30 PU1/8 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 13BF, Type: Medium Duty (KG13 AB1)
- Ashland Conveyor Roller Conveying